Shop All Knee Pads
This Product is Discontinued
5.11
Knee Pad Inserts, Tact, Neoprene, Univ, PR (Discontinued)
Mfr # 59008
Zoro # G3646842
This Product is Discontinued
Key Features
- Style Tactical
- Cap Material Neoprene
- Number of Straps 0
- Elbow and Knee Pad Size Universal
- Color Black
Product Information
Dimensions
Elbow and Knee Pad Size | Universal |
Size | One Size Fits All |
Details
Item | Knee Pad Inserts |
Style | Tactical |
Cap Material | Neoprene |
Number of Straps | 0 |
Color | Black |
Pad Material | Neoprene |
Thickness | 3/8" |
Description
Knee Pad Inserts, Color Black, Size One Size Fits All, Number of Straps 0, Cap Material Neoprene, Pad Material Neoprene, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.