Shop All Work Jackets & Coats
5.11
Jacket, L, Black, Polyester, Zipper
Mfr # 48373-019-L
Zoro # G610037295
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material 100% Polyester
- Garment Style Softshell Jacket
- Includes Pull-Out Panels
- Neck Size 16 in to 16 1/2 in
Product Information
- Brand 5.11
- MFR # 48373-019-L
- Zoro # G610037295
- UPC # 888579424874
- Country of Origin Cambodia
- Category Work Jackets & Coats
Dimensions
Neck Size | 16 in to 16 1/2 in |
Size | L |
Details
Promotion Restriction | Not eligible for promotion |
Material | 100% Polyester |
Garment Style | Softshell Jacket |
Includes | Pull-Out Panels |
Color | Black |
Type | Regular |
Item | Jacket |
Fabric Weight | 7.3 oz |
Binding | Zipper |
Description
Jacket, Size L, Color Black, Material 100 Percent Polyester, Fits Chest Size 42 in to 44 in, Garment Style Softshell Jacket, Fabric Weight 7.3 oz, Binding Zipper, Includes Pull-Out Panels, Neck Size 16 in to 16 1/2 in, Type Regular
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 473W96 (473W96)
- TRU-SPEC Concealed Holster Shirt, XL, Regular, Black (1226)
- FIRST ALERT BATRY OPRTD SMK&CO ALARM (1039839)
- HONEYWELL MILLER Fall Protection Kit, Size: Universal (TFPK-5/U/6FTAK)
- 5.11 Jacket, 2XL, Dark Navy, Polyester, Zipper (48373-724-2XL)
- 5.11 Men's Black Microfiber Jacket size 2XL (48026)
- 5.11 Black Response Jacket size XL (48016)
- 5.11 Black Big Horn Jacket size S (48026)
- 5.11 Black Big Horn Jacket size L (48026)
- 5.11 Black Big Horn Jacket size 3XL (48026)
- POLAR PLUS Insulated Reflective Blue Nylon Jacket size 3XL (34020R-3XL)
- 5.11 Work Jackets & Coats