Shop All High Visibility Jackets & Coats
5.11
High-visibility Yellow Reversible Parka size 3XL
Mfr # 48033
Zoro # G7745297
Free Shipping & Returns
$300.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Hi-Viz Yellow
- Fits Chest Size 54 in to 56 in
- Type High-Vis, Reversible
- Garment Style Response Parka
- Style Reversible
Product Information
- Brand 5.11
- MFR # 48033
- Zoro # G7745297
- UPC # 844802090629
- Country of Origin Viet Nam
- Category High Visibility Jackets & Coats
Dimensions
Size | 3XL |
Fits Chest Size | 54 in to 56 in |
Details
Item | Parka |
Color | Hi-Viz Yellow |
Type | High-Vis, Reversible |
Garment Style | Response Parka |
Style | Reversible |
Description
3-in-1 Parka, Reversible, High-Vis, Color Reflective Yellow, Size 3XL, Fits Chest Size 54 to 56, Garment Style Response Parka
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL Lime Mesh Contrast Hi-Vis Vest, 2X-Large, Class 2 (M7048C-2 2XL)
- EDGE EYEWEAR Safety Glasses, Gray Anti-Fog, Polarized, Scratch Resistant (SL116VS)
- RAE Pavement Stencil, Reserved, 4 in (STL-116-70433)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class G, Staz-On, Orange (91589)
- 5.11 Rain Jacket, Unisex, Rev Blk/Hi-Vis Yellow, XL (48125)
- 5.11 Blue Responder High-Visibility Parka size 2XL (48073)
- 5.11 Rain Jacket, Unisex, Rev Blk/Hi-Vis Yellow, L (48125)
- 5.11 Rain Jacket, Unisex, Rev Blk/Hi-Vis Yellow, S (48125)
- 5.11 Rain Jacket, Unisex, Rev Blk/HiVis Yellow, 2XL (48125)
- 5.11 Rain Jacket, Unisex, Rev Blk/HiVis Yellow, 3XL (48125)
- 2W INTERNATIONAL High Viz Lime/Black Reversible Bomber Jacket, Large, Class 3 (350C-3 L)
- 5.11 High Visibility Clothing