Shop All High Visibility Jackets & Coats
5.11
High-visibility Yellow Reversible Parka size 2XL
Mfr # 48033
Zoro # G7745281
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color High-Vis Yellow
- Closure Type YKK Zipper, PRYM Snap, Hook and Loop Storm Cuffs
- Type High-Vis, Reversible
- Garment Style Response Parka
Product Information
- Brand 5.11
- MFR # 48033
- Zoro # G7745281
- UPC # 844802090612
- Country of Origin Viet Nam
- Category High Visibility Jackets & Coats
Dimensions
Size | 2XL |
Fits Chest Size | 50 in to 52 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Parka |
Color | High-Vis Yellow |
Closure Type | YKK Zipper, PRYM Snap, Hook and Loop Storm Cuffs |
Type | High-Vis, Reversible |
Garment Style | Response Parka |
Style | Reversible |
Water-Resistant | Yes |
Description
3-in-1 Parka, Reversible, High-Vis, Color Reflective Yellow, Size 2XL, Fits Chest Size 50 to 52, Garment Style Response Parka
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILLTECH Spill Kit/Station, Drum, Universal (SPKU-65-HV)
- FRED SILVER Quarter Dome Safety Mirror (PC-QD-26)
- COL-MET COLLIER METAL SPECIALTIES Galvanized Steel Base Adapter (16BA)
- VIKING Open Road Safety W Pant Green (D6323WPG-XL)
- 5.11 Rain Jacket, Unisex, Rev Blk/HiVis Yellow, 3XL (48125)
- 5.11 Rain Jacket, Unisex, Rev Blk/Hi-Vis Yellow, L (48125)
- 5.11 Rain Jacket, Unisex, Rev Blk/Hi-Vis Yellow, XL (48125)
- 5.11 Rain Jacket, Unisex, Rev Blk/Hi-Vis Yellow, S (48125)
- 5.11 Blue Responder High-Visibility Parka size 2XL (48073)
- 5.11 Rain Jacket, Unisex, Rev Blk/HiVis Yellow, 2XL (48125)
- PIONEER Hi-Vis, Waterproof, Nano Tech Heated Safety Bomber Jacket, Yellow, 3XL (V1210160U-3XL)
- 5.11 High Visibility Jackets & Coats