Shop All Duty Belts and Harnesses
5.11
Duty Belt, Mens, L, Black
Mfr # 59505
Zoro # G8783205
product price: $62.99
/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 36 in to 38 in
- Width 2 in
- Material Nylon/Polypropylene
- Color Black
Product Information
- Brand 5.11
- MFR # 59505
- Zoro # G8783205
- UPC # 844802336086
- Country of Origin China
- Category Duty Belts and Harnesses
Dimensions
Size | L |
Length | 36 in to 38 in |
Width | 2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Duty Belt |
Material | Nylon/Polypropylene |
Color | Black |
Features | Loop Backing Mates to Inner Pant Belt, Outer Belt Constructed with Dual Web Layers for Superior Strength and Durability, Slim Lock, Vertical Slide Out Buckle Providing Increased Belt Space for Gear and Accessory Attachment |
Style | Tactical |
Type | Duty |
Gender | Men's |
Item - Duty Belts and Harnesses | Duty Belt |
Material - Duty Belts and Harnesses | Nylon/Polypropylene |
Description
Duty Belt, Duty, Men's, Tactical Style, Size L, Length 36 in to 38 in, Width 2 in, Material Nylon/ Polypropylene, Color Black, Features Loop Backing Mates to Inner Pant Belt, Outer Belt Constructed with Dual Web Layers for Superior Strength and Durability, Slim Lock, Vertical Slide Out Buckle Providing Increased Belt Space for Gear and Accessory Attachment, Material Nylon/Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Safety Glasses, Clear Anti-Scratch (ST110)
- HONEYWELL Cup VP525, VP526, VP527, VP531 (315911/0021/U)
- BRADY Labeled Lockout Hasp, Snap-On, 6 Lock, PK5 (22075-G)
- TRU-SPEC Womens Tactical Pants, Size 4, Black (1096)
- 5.11 Duty Belt, Mens, M, Black (59505)
- 5.11 Duty Belt, Mens, 2XL, Black (59505)
- 5.11 Duty Belt, Mens, XL, Black (59505)
- 5.11 Arc Belt, Brown, Full Grain Leather, M (59493)
- 5.11 Operator Belt, Coyote, Size 40 to 42 (59405)
- 5.11 TDU Belt, Black, XL (59552)
- CONDOR OUTDOOR PRODUCTS GEN II BATTLE BELT, BLACK, M (241-002-M)
- 5.11 Duty Belts and Harnesses