Shop All Work Pants and Shorts
5.11
Defender Flex Jeans, Size 36", DW Indigo
Mfr # 74477
Zoro # G3057612
product price: $82.69
/ea
Free Shipping & Returns
$82.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Dark Wash Indigo
- Material 76% Cotton/24% Polyester
- Gender Men's
- Fabric Weight 10 oz.
Product Information
- Brand 5.11
- MFR # 74477
- Zoro # G3057612
- UPC # 888579143836
- Country of Origin Cambodia
- Category Work Pants and Shorts
Dimensions
Size | 36 in |
Fits Waist Size | 36 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Defender Straight Flex Jeans |
Color | Dark Wash Indigo |
Material | 76% Cotton/24% Polyester |
Gender | Men's |
Inseam | 32 in |
Fabric Weight | 10 oz. |
Number of Outside Pockets | 7 |
Closure Type | YKK Zipper |
Pockets | 7 |
Garment Style | Straight Flex Jeans |
Description
Defender Straight Flex Jeans, Size 36 In., DW Indigo, Fits Waist Size 36 In., Inseam 32 In., Material 76 Percent Cotton/24 Percent Polyester, Fabric Weight 10 oz, Pockets 7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Disposable Collared Shirt , S , White , polypropylene , Snap (2KTP6)
- VNM SIGNMAKER Label Tape, White, Labels/Roll: Continuous (VNMWT-3254)
- NMC Lockout Tagout Center (LOTO3)
- MSA SAFETY Self-Retracting Lifeline, 6 ft L, 2Legs (VSLEW-012-PJ-A-TB)
- 5.11 Defender Flex Jeans, Size 34", DW Indigo (74477)
- 5.11 Defender Flex Jeans, Size 40", DW Indigo (74477)
- 5.11 Defender Flex Jeans, Size 40", DW Indigo (74477)
- 5.11 Womens Taclite Pro Pant, Black, 30-32", 6 (64360)
- 5.11 Apex Pant Women, 6, Khaki, Zipper (64446-055-6-L)
- 5.11 Mens Urban Pants, Size 34" x 32", Navy (74461)
- 5.11 Taclite Pro Pants, 34, Storm (74273)
- 5.11 Workwear and Protective Clothing