Shop All Duty Belts and Harnesses
5.11
Brokos VTAC Belt, Sand, Poly Mesh, 2XL/3XL
Mfr # 58642
Zoro # G7771531
product price: $87.00
/ea
Free Shipping & Returns
$87.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 1/4 in
- Material Polyester
- Gender Men's
- Style Tactical
- Material - Duty Belts and Harnesses Polyester
Product Information
- Brand 5.11
- MFR # 58642
- Zoro # G7771531
- UPC # 844802271196
- Country of Origin Viet Nam
- Category Duty Belts and Harnesses
Dimensions
Size | 2XL/3XL |
Width | 2 1/4 in |
Details
Item | Brokos VTAC Belt |
Material | Polyester |
Color | Tan |
Gender | Men's |
Style | Tactical |
Material - Duty Belts and Harnesses | Polyester |
Item - Duty Belts and Harnesses | Duty Belt |
Description
Brokos VTAC Belt, Men's, Tactical Style, Size 2XL/3XL, Width 2 1/4 in, Material Polyester Mesh, Color Sandstone, Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Barricade Tag, Pk25 (RPT172)
- SIGNMISSION OSHA Danger Sign, 10" Height, 14" Width, Off-Road Diesel Not For Use In On-Road Vehicles, Landscape (OS-DS-D-1014-L-2394)
- NO-SPILL NO-SPILL Yellow 5 Gallon No Spill Fast Flow Portable Fuel Can - Professional Quality (765-108)
- ADIROFFICE 8.5" x 11" Wall Mount Acrylic Sign Holders, PK12 (ADI639-8511-12-WM)
- 5.11 Brokos VTAC Belt, Sandstone, PolyMesh, L/XL (58642)
- 5.11 Arc Belt, Black, Full Grain Leather, XL (59493)
- 5.11 Duty Belt, Mens, XL, Black (59505)
- 5.11 Duty Belt, Mens, S, Black (59505)
- 5.11 Arc Belt, Black, Full Grain Leather, M (59493)
- 5.11 TDU Belt, Black, 3XL (59552)
- 5.11 Maverick Assaulters Belt, Black, L (59569)
- 5.11 Duty Belts and Harnesses