Shop All Plain-Toe Work Boots and Shoes
5.11
Boots, Black, 10-1/2R, Unisex, 8 in. H, PR
Mfr # 12336
Zoro # G4288159
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Black
- Gender Unisex
- Toe Type Plain
- Footwear Style 8 in Work Boot
Product Information
- Brand 5.11
- MFR # 12336
- Zoro # G4288159
- UPC # 888579041521
- Country of Origin Cambodia
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 10.5 |
Footwear Width | R |
Height | 8 in |
Heel Height | 1 in or Greater |
Description
Boots, Footwear Style 8 in Work Boot, 10 1/2, R, Unisex, Black, Front Lace and Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, 8 in Height, Black, Style Number 12336, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution Falling Ice And Snow Sign, C380R (C380R)
- DMM Hitch Climber Eccentric Pulley, Green (DECC-GR)
- ANSELL 12" Chemical Resistant Gloves, Nitrile, 11, 1 PR (58-530B)
- PIP Ambi-dex Turbo, Nitrile Disposable Gloves, 5.00 mil Palm, Nitrile, Powder-Free, S, 100 PK, Blue (63-332PF/S)
- 5.11 Boots, Black, 13W, Unisex, 8 in. H, PR (12336)
- 5.11 Boots, 9, R, Black, Plain, PR (12348)
- 5.11 Boot, 7, R, Black, Plain, Unisex (12339)
- 5.11 Boots, 9-1/2, R, Khaki, Plain, PR (12347)
- 5.11 Hiking Boots, Mens, 9, D, Black, PR (12311)
- 5.11 Boot, 8, R, Black, Plain, Unisex (12339)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Waterproof Moc-Toe Work Boot (GB00475 M 140)
- 5.11 Foot Protection