Shop All Plain-Toe Work Boots and Shoes
5.11
Boots, 9-1/2, R, Khaki, Plain, PR
Mfr # 12347
Zoro # G7238957
product price: $141.99
/pr
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Coyote
- Size 9.5
- Gender Men's
- Toe Type Plain
- Footwear Style 8 in Work Boot
Product Information
- Brand 5.11
- MFR # 12347
- Zoro # G7238957
- UPC # 888579020373
- Country of Origin Bangladesh
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 9.5 |
Footwear Width | R |
Height | 8 in |
Heel Height | Less Than 1/2 in |
Description
Boots, Footwear Style 8 in Work Boot, 9 1/2, R, Men's, Khaki, Lace Up and Zipper, Shineable Toe No, Toe Type Plain, Waterproof No, Insulated No, 8 in Height, Coyote, Style Number 12347, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE MFG Drum Spill Containment Platform, 30 gal Spill Capacity, 2 Drum, 5000 lb., Polyethylene (1632B)
- POLAR PLUS Insulated Jacket with Reflective Strips size L (FW570)
- ZORO SELECT Label, Machine/Equipment, 3-1/2 in. H, PK5, HWL-535-732-5PK (HWL-535-732-5PK)
- CONDOR Back Support, 2XL (1UM63)
- 5.11 Boots, 9, R, Black, Plain, PR (12348)
- 5.11 Boot, 8, R, Black, Plain, Unisex (12339)
- 5.11 Hiking Boots, Mens, 10-1/2, D, Black, PR (12313)
- 5.11 Boots, Black, 10-1/2R, Unisex, 8 in. H, PR (12336)
- 5.11 Boot, 7, R, Black, Plain, Unisex (12339)
- 5.11 Boots, Black, 13W, Unisex, 8 in. H, PR (12336)
- AVENGER SAFETY FOOTWEAR Boot, 6", Brown FG, Leather, ST, EH, 12M, PR (A7250)
- 5.11 Plain-Toe Work Boots and Shoes