Shop All Plain-Toe Work Boots and Shoes
5.11
Boot, 9-1/2, W, Black, Plain, Unisex
Mfr # 12339
Zoro # G7306531
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Gender Unisex
- Toe Type Plain
- Footwear Style 8 in Work Boot
- Insulated No
Product Information
- Brand 5.11
- MFR # 12339
- Zoro # G7306531
- UPC # 888579042955
- Country of Origin Bangladesh
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 9.5 |
Footwear Width | W |
Heel Height | 1 in or Greater |
Height | 8 in |
Description
Boots, Footwear Style 8 in Work Boot, 9 1/2, W, Unisex, Black, Lace Up, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, 8 in Height, Black, Style Number 12339
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Safety Sign Label, 3-1/2 In. H, 5 In. W, 87762 (87762)
- SHOWA CharGuard Heat Resistant Gloves, 14 in Length, XL, Black, 1 Pair (8814-10)
- ZORO SELECT Floor sign, 6 in H, 24 in W, Vinyl, Rectangle, 3YRW3 (3YRW3)
- KISHIGO 2-Piece Rainsuit with Hood, Jacket/Pant, Storm Stopper Pro, Class 3, Hi-Vis Lime, Size 2XL/3XL (RW100-2X-3X)
- 5.11 Boots, 9, R, Black, Plain, PR (12348)
- 5.11 Boots, 9-1/2, R, Khaki, Plain, PR (12347)
- 5.11 Hiking Boots, Mens, 9, D, Black, PR (12311)
- 5.11 Boot, 8, R, Black, Plain, Unisex (12339)
- 5.11 Boots, Black, 13W, Unisex, 8 in. H, PR (12336)
- 5.11 Boots, Black, 10-1/2R, Unisex, 8 in. H, PR (12336)
- POLAR PLUS Insulated Winter Boots, Brown/Black, Size 13, PR (5699)
- 5.11 Foot Protection