Shop All High Visibility Jackets & Coats
5.11
Blue Responder High-Visibility Parka size 2XL
Mfr # 48073
Zoro # G3513876
product price: $329.99
/ea
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material 100% Polyester Shell
- Size 2XL
- Color Navy
- Fits Chest Size 50 in to 52 in
- Length 33 in
Product Information
- Brand 5.11
- MFR # 48073
- Zoro # G3513876
- UPC # 844802166393
- Country of Origin Viet Nam
- Category High Visibility Jackets & Coats
Dimensions
Size | 2XL |
Fits Chest Size | 50 in to 52 in |
Length | 33 in |
Sleeve Length | 39 in |
Details
Item | Parka |
Material | 100% Polyester Shell |
Color | Navy |
Type | Hi-Vis |
Garment Type | Parka |
Closure | Ykk Zipper, Prym Snap, Hook And Loop Storm Cuffs, Elastic Corded Hem |
Description
Responder Hi-Vis Parka, Material 100 Percent Polyester Shell, Color Dark Navy, Size 2XL, Fits Chest Size 50 to 52 In., Sleeve Length 39 In., Length 33 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUTUAL INDUSTRIES 17" Slush Boot Size 13 (14500-13-17)
- CONDOR Rain Jacket with Detachable Hood, Green, M (4PCL5)
- STRANCO Calibration Label, ENG, Black/White, PK350, TC-10602 (TC-10602)
- LABELMASTER Miscellaneous Dangerous Goods Placard UN 3082, Removable Vinyl, 25/pk (ZEZ19-82)
- 5.11 Rain Jacket, Unisex, Rev Blk/Hi-Vis Yellow, L (48125)
- 5.11 Rain Jacket, Unisex, Rev Blk/HiVis Yellow, 2XL (48125)
- 5.11 Rain Jacket, Unisex, Rev Blk/Hi-Vis Yellow, S (48125)
- 5.11 Rain Jacket, Unisex, Rev Blk/Hi-Vis Yellow, XL (48125)
- 5.11 Rain Jacket, Unisex, Rev Blk/HiVis Yellow, 3XL (48125)
- TOUGH DUCK Jacket, 5-in-1, Mens, M Tall, Black (S42641)
- PIONEER Hi-Vis, Waterproof, Nano Tech Heated Safety Bomber Jacket, Yellow, 4XL (V1210170U-4XL)
- 5.11 High Visibility Jackets & Coats