Shop All Work Jackets & Coats
5.11
Blue Big Horn Jacket size 2XL
Mfr # 48026
Zoro # G7744755
product price: $95.45
/ea
Free Shipping & Returns
$95.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Size 2XL
- Color Navy
- Material All Weather Microfiber Shell
- Closure Type Zipper
Product Information
- Brand 5.11
- MFR # 48026
- Zoro # G7744755
- UPC # 844802067812
- Country of Origin Viet Nam
- Category Work Jackets & Coats
Dimensions
Size | 2XL |
Fits Chest Size | 50 in to 52 in |
Minimum Chest Size | 50 in |
Maximum Chest Size | 52 in |
Sleeve Length | 36 in to 36 1/2 in |
Description
Jacket, Gender Men's, Style Big Horn Jacket, Insulated for Cold Conditions Yes, Material All Weather Microfiber Shell, Front Closure Type Zipper, Includes Lining Yes, Number of Inside Pockets 1, Color Navy, Maximum Chest Size 52 in, Lining Material Fleece, Size 2XL, Minimum Chest Size 50 in, Cuff Style Hook-and-Loop, Features 5.11(R) Ready Pocket(TM) on Chest for Storing Documents or a Phone, All-Weather Microfiber Shell, Anti-Pilling for a Professional Appearance, Zipping Handwarmer Pockets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAJESTIC Majestic Winter Lined PVC Gloves with Removable Liner (3703 X2)
- BRADY Numbers and Letters Labels, PK 10 (5140P-7)
- BOUTON OPTICAL Safety Glasses, Clear Anti-Fog, Scratch-Resistant (250-AN-10111)
- DUPONT Coveralls, 6 PK, Gray, Tychem(R) 6000, Zipper (TF169TGYMD000600)
- 5.11 Men's Black Microfiber Jacket size 2XL (48026)
- 5.11 Jacket, 2XL, Dark Navy, Polyester, Zipper (48373-724-2XL)
- 5.11 Black Big Horn Jacket size 3XL (48026)
- 5.11 Black Big Horn Jacket size XL (48026)
- 5.11 Blue Big Horn Jacket size M (48026)
- 5.11 Black Valiant Duty Jacket size M (48153)
- RED KAP Unisex White Polyester Coat size 4XL (KS64WH RG 4XL)
- 5.11 Workwear