Shop All Work Jackets & Coats
5.11
Black Valiant Duty Jacket size M
Mfr # 48153
Zoro # G8785594
product price: $300.00
/ea
Free Shipping & Returns
$300.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Black
- Material 100% Nylon with BBP Finish (Shell), 100% Polyester Bonded Softshell (Inner Jacket)
- Closure Type YKK Zipper, Elasticized Cuffs With Adjustable Hook and Loop
- Number of Pockets 6
Product Information
- Brand 5.11
- MFR # 48153
- Zoro # G8785594
- UPC # 844802292337
- Country of Origin Viet Nam
- Category Work Jackets & Coats
Dimensions
Size | M |
Fits Chest Size | 40 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Jacket |
Color | Black |
Material | 100% Nylon with BBP Finish (Shell), 100% Polyester Bonded Softshell (Inner Jacket) |
Closure Type | YKK Zipper, Elasticized Cuffs With Adjustable Hook and Loop |
Number of Pockets | 6 |
Includes | The Valiant Duty Jacket Has A (5)-In-1 Jacket Feature, Outer Nylon Jacket Inner Softshell Jacket, Vest Can Be Worn Individually, Vest and Outer Worn together and All Worn At The Same Time As Duty Systems Jacket. YKK Aquaguard Water Repellant Zippers Used On Outer Jackets At Vertical Chest Pockets, Hand Pockets, and Sleeve Pockets. Mic Loops On Both Chest Pockets, Removable Id Panels On Left Chest and Back. Badge Tab Panel On Right Chest, Hand Pockets and Left Chest Pockets Have Zipper Garage to Keep Out Water. Plastic Wire Guide Sewn Into Inside Upper Right Chest, Key Clip Inside Left Pocket |
Garment Style | Duty Jacket |
Style | Tactical |
Type | Outerwear |
Binding | YKK Zippers, 5.11 Logo Buttons, Non-Logo Buttons |
Water-Resistant | Water Repellant |
Description
Valiant Duty Jacket, Size M, Black, Fits Chest Size 40 In., Garment Style Duty Jacket, Material 100 Percent Nylon with BBP Finish (Shell), 100 Percent Polyester Bonded Softshell (Inner Jacket), Binding YKK Zippers, 5.11 Logo Buttons, Non-Logo Buttons, Pockets 6, Type Outwear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY 600 Volts Conduit and Voltage Lbls 1.125 in H x 4.125 in W BK on OR 5/PK (152372)
- MUTUAL INDUSTRIES 3" X 1000' Cuidado Caution Barricade Tape(Yel) 10Per (17779-51-3000)
- ARIAT FR 1/4 Zip, Men's, M (10027924)
- CONDOR Hairnet, Blue, Polyamide PK1000 (29JW35)
- 5.11 Black Big Horn Jacket size S (48026)
- 5.11 SABRE 2.0 Jacket, Dark Navy, L (48112)
- 5.11 Blue Big Horn Jacket size L (48026)
- 5.11 Jacket, 2XL, Dark Navy, Polyester, Zipper (48373-724-2XL)
- 5.11 Black Big Horn Jacket size XL (48026)
- 5.11 Black Big Horn Jacket size L (48026)
- BERNE Jacket, Hooded, Original, 3XL, Tall (HJ51)
- 5.11 Workwear and Protective Clothing