Shop All Work Jackets & Coats
5.11
Black Polyester Jacket size XS
Mfr # 48035
Zoro # G7771172
product price: $49.59
/ea
$49.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Number of Pockets 3
- Type Packable
- Garment Style Jacket
- Fits Chest Size 30 in to 32 in
Product Information
- Brand 5.11
- MFR # 48035
- Zoro # G7771172
- UPC # 844802105682
- Country of Origin Thailand
- Category Work Jackets & Coats
Dimensions
Size | XS |
Fits Chest Size | 30 in to 32 in |
Details
Item | Jacket |
Color | Black |
Material | Polyester |
Number of Pockets | 3 |
Type | Packable |
Garment Style | Jacket |
Description
Packable Jacket, Size XS, Black, Fits Chest Size 30 to 32 In., Material 100 Percent Polyester Microfiber, Pockets 3, Type Tactical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL SERVUS Overboots, PVC, Blk/Ylw, 4in, XL, Sz 14-15, PR (11003/XL)
- CONDOR Wrist Support, XL, Ambidextrous, Black (3RXT8)
- MELLOW WALK SAFETY Size 8 Womens Engineer Boot Steel Work Boot (412109BLK080)
- ERB SAFETY Safety Vest, Reflective Trim, HiViz, Lime, L (14551)
- 5.11 Blue Big Horn Jacket size M (48026)
- 5.11 Men's Black Microfiber Jacket size 2XL (48026)
- 5.11 Black Big Horn Jacket size 3XL (48026)
- 5.11 Black Valiant Duty Jacket size M (48153)
- 5.11 Jacket, 2XL, Dark Navy, Polyester, Zipper (48373-724-2XL)
- 5.11 Black Big Horn Jacket size L (48026)
- POLAR PLUS Insulated Jacket, -50, XL-Tall (34029NT-XL)
- 5.11 Workwear