Shop All Work Jackets & Coats
This Product is Discontinued
5.11
Black Patrol Jacket size MT (Discontinued)
Mfr # 48027
Zoro # G7744782
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size MT
- Color Black
- Style Patrol
- Type 4-in-1
- Garment Style Jacket
Product Information
- Brand 5.11
- MFR # 48027
- Zoro # G7744782
- UPC # 844802068031
- Country of Origin Viet Nam
- Category Work Jackets & Coats
Dimensions
Size | MT |
Fits Chest Size | 38 in to 40 in |
Details
Item | Jacket |
Color | Black |
Style | Patrol |
Type | 4-in-1 |
Garment Style | Jacket |
Description
Patrol Jacket, 4-IN-1, Color Black, Size L/M, Fits Chest Size 38 to 40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.