Shop All Duty Belts and Harnesses
5.11
Belt, TDU, Unisex, Coyote Brown, XL
Mfr # 59551
Zoro # G7746654
product price: $20.39
/ea
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 1/2 ft
- Material 500D Nylon
- Features Non-Metalic Buckle
- Gender Unisex
- Type TDU
Product Information
- Brand 5.11
- MFR # 59551
- Zoro # G7746654
- UPC # 844802120548
- Country of Origin China
- Category Duty Belts and Harnesses
Dimensions
Size | Xl |
Width | 1 1/2 ft |
Details
Item | Belt |
Material | 500D Nylon |
Color | Brown |
Features | Non-Metalic Buckle |
Gender | Unisex |
Type | TDU |
Material - Duty Belts and Harnesses | 500D Nylon |
Item - Duty Belts and Harnesses | Duty Belt |
Description
Belt, TDU, Unisex, Size XL, Width 1 1/2 ft, Material 500d Nylon, Color Coyote Brown, Features Non-Metalic Buckle, Material 500D Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Spill Tray, 9 gal Spill Capacity, 18 oz PVC fabric (1332)
- NMC PLACARD, PETROLEUM, 1075, 10.75X10.75, PVC, Pk50 (DL42BUV50)
- JUSTRITE Flammable Safety Cabinet, 23 gal., Yellow, Depth: 21-5/8" (883620)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 10, PR (STACXPNRT10)
- 5.11 Belt, TDU, Unisex, TDU Green, L (59551)
- 5.11 Belt, TDU, Unisex, Black, XXXL (59551)
- 5.11 Belt, TDU, Unisex, Black, M (59551)
- 5.11 Belt, TDU, Unisex, Coyote Brown, XXXL (59551)
- 5.11 Operator Belt, Coyote, Size 40 to 42 (59405)
- 5.11 Belt, TDU, Unisex, Black, XL (59551)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1442BP)
- 5.11 Duty Belts and Harnesses