Shop All Duty Belts and Harnesses
5.11
Belt, TDU, Unisex, Black, 4XL
Mfr # 59551
Zoro # G7756226
product price: $23.45
/ea
$23.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 1/2 ft
- Material 500D Nylon
- Features Non-Metalic Buckle
- Material - Duty Belts and Harnesses 500D Nylon
- Gender Unisex
Product Information
- Brand 5.11
- MFR # 59551
- Zoro # G7756226
- UPC # 844802120500
- Country of Origin China
- Category Duty Belts and Harnesses
Dimensions
Size | 4Xl |
Width | 1 1/2 ft |
Details
Item | Belt |
Material | 500D Nylon |
Color | Black |
Features | Non-Metalic Buckle |
Material - Duty Belts and Harnesses | 500D Nylon |
Gender | Unisex |
Type | TDU |
Item - Duty Belts and Harnesses | Duty Belt |
Description
Belt, TDU, Unisex, Size 4XL, Width 1 1/2 ft, Material 500d Nylon, Color Black, Features Non-Metalic Buckle, Material 500D Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Aluminum, Generator Emergency Stop Sign, Landscape (OS-NS-A-1014-L-13098)
- AMMEX Nitrile Exam Gloves, 3 mil Palm, Nitrile, Powder-Free, L, Black (AMXABNPF46100)
- STI Fire Barrier Pathway, Orange, 29" W (EZD444MBS2)
- HONEYWELL SALISBURY Arc Flash Clothing Kit, 100 cal/sq cm (SK100PRGM-PP)
- 5.11 Belt, TDU, Unisex, Black, M (59551)
- 5.11 Belt, TDU, Unisex, Black, XXL (59551)
- 5.11 Belt, TDU, Unisex, Black, XXXL (59551)
- 5.11 Belt, TDU, Unisex, Coyote Brown, XL (59551)
- 5.11 Duty Belt, Mens, XL, Black (59505)
- 5.11 Operator Belt, Black, Size 52 to 54 (59405)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1442BW)
- 5.11 Security Clothing