Shop All Duty Belts and Harnesses
5.11
Basketweave Belt, Black, L
Mfr # 59503
Zoro # G7762824
product price: $40.00
/ea
$40.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 1/2 in
- Material Full Grain Leather
- Color Black
- Features Hidden Handcuff Key Keeper
- Gender Men's
Product Information
- Brand 5.11
- MFR # 59503
- Zoro # G7762824
- UPC # 844802120326
- Country of Origin China
- Category Duty Belts and Harnesses
Dimensions
Size | L |
Width | 1 1/2 in |
Details
Item | Basketweave Belt |
Material | Full Grain Leather |
Color | Black |
Features | Hidden Handcuff Key Keeper |
Gender | Men's |
Item - Duty Belts and Harnesses | Duty Belt |
Material - Duty Belts and Harnesses | Full Grain Leather |
Style | Tactical |
Finish | Basketweave |
Description
Basketweave Belt, Men's, Tactical Style, Size L, Width 1 1/2 in, Material Full Grain leather w/Permastiff, Color Black, Features Hidden Handcuff Key Keeper, Material Full Grain Leather, Finish Basketweave
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL NeoPro, Neoprene Disposable Gloves, 5.1 mil Palm, Neoprene, Powder-Free, S, 100 PK, Green (NPG-888-S)
- STEINER Weldlite Welding Jacket, 45", Green, 3XL (1036-3X)
- XPOSE SAFETY Sandbags, Polyethylene, Green (GSB-1426-10-X-S)
- DEWALT Over-the-Head Ear Muffs, 29, Interceptor, Yellow / Black (DPG62-C)
- 5.11 Belt, TDU, Unisex, TDU Green, L (59551)
- 5.11 Arc Belt, Brown, Full Grain Leather, L (59493)
- 5.11 Brokos VTAC Belt, Sandstone, PolyMesh, L/XL (58642)
- 5.11 Belt, TDU, Unisex, Black, L (59551)
- 5.11 Duty Belt, Mens, 2XL, Black (59505)
- 5.11 Double Duty TDU Belt, Black, L (59568)
- 5.11 Brokos VTAC Belt, Sand, Poly Mesh, 2XL/3XL (58642)
- 5.11 Duty Belts and Harnesses