Shop All Tool Bags, Backpacks & Totes
5.11
Bag/Tote, Two Banger, Double Tap
Mfr # 56180
Zoro # G8783871
Free Shipping & Returns
$79.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Tool Storage Type Included Bag/Tote
- Color Double Tap
- Material 500D and 1050D Nylon, Water Resistant Nylon with Polyurethane Back Coating
- Features Adjustable and Configurable Pouches Accommodate (4) Loaded AR Magazines. Lightly Padded Shoulder Straps with Locking Release Clips to Accommodate Strong Side Weapon Draw or Preferred Configuration. Magazine Pouch Can Convert to Water Bottle Retention with Elastic Bungee and Cord Lock. Laser Cut Molle Platform, Adjustable Cross Body Straps, Internal, Rear Access Map/Organization Pocket
Product Information
- Brand 5.11
- MFR # 56180
- Zoro # G8783871
- UPC # 844802302487
- Country of Origin China
- Category Tool Bags, Backpacks & Totes
Dimensions
Length (In.) | 9 1/2 in |
Length | 9-1/2" |
size | Universal |
Height | 7" |
Width (In.) | 3 in |
Width | 3" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Two Banger |
Tool Storage Type Included | Bag/Tote |
Color | Double Tap |
Material | 500D and 1050D Nylon, Water Resistant Nylon with Polyurethane Back Coating |
Features | Adjustable and Configurable Pouches Accommodate (4) Loaded AR Magazines. Lightly Padded Shoulder Straps with Locking Release Clips to Accommodate Strong Side Weapon Draw or Preferred Configuration. Magazine Pouch Can Convert to Water Bottle Retention with Elastic Bungee and Cord Lock. Laser Cut Molle Platform, Adjustable Cross Body Straps, Internal, Rear Access Map/Organization Pocket |
Number of Pockets (Outside) | 6 |
Type | Pistol Pouch |
Includes | Front Loop Supports Flag or Id Patch, Genuine Duraflex(R) Hard Points, Molded Grip Pulls On Storage Zippers. Either Closed Pouch Cover Construction Or Optional Bungee Retention System, Weatherproof Coating, YKK Zipper Hardware Throughout |
Closure | Hook-and-Loop, YKK Zippers |
For Use With | AR Magazines, Firearms, Pistols |
Fits | (2) 5.56 Magazines, Tactical Gear and Handgun |
Closure Type | YKK(R) Self-Healing Zippers |
Number of Pockets (Inside) | 1 |
Description
Two Banger
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, SAE, 3/8" Head Sz (J1212ASD)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (983)
- BOARDWALK Easy Grip Tape Measure, 25 ft., Black and Yellow, 1/16" Graduations (BWKTAPEM25)
- SUPERCUT 89.5-inch x 0.5-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (442625)
- 5.11 Backpack, All Hazards Prime Backpack, Gray (56997)
- 5.11 Backpack, All Hazards Prime Backpack, Black, Durable 1050D Nylon (56997)
- 5.11 Bag/Tote, Bag, Black, Durable All-Weather 1050D Nylon (58725)
- 5.11 Backpack, Backpack, Black, Durable, Lightweight 1050D Nylon (56963)
- 5.11 Bag/Tote, Range Ready Bag, Black, Durable, All-Weather 600D Polyester (59049)
- 5.11 Backpack, Backpack, Double Tap, Sturdy, Lightweight 1050D Nylon (56964)
- ARSENAL BY ERGODYNE Duffel Bag, Medium, Water Resistant, Black (GB5030M)
- 5.11 Tool Bags, Backpacks & Totes