Shop All Tool Bags, Backpacks & Totes
5.11
Bag/Tote, Sling Pack, Black, 1050D Nylon Fabric, Resists Abrasion and Tears
Mfr # 56298
Zoro # G7276836
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Tool Storage Type Included Bag/Tote
- Color Black
- Material 1050D Nylon Fabric, Resists Abrasion and Tears
- Features Cross-Body Stabilizing Shoulder Strap System, Resists Abrasion and Tears
Product Information
- Brand 5.11
- MFR # 56298
- Zoro # G7276836
- UPC # 888579018639
- Country of Origin Viet Nam
- Category Tool Bags, Backpacks & Totes
Dimensions
Size | 8-1/2 in H x 16-1/2 in L x 6 in W |
Width (In.) | 6 in |
size | Universal |
Height | 8-1/2" |
Width | 6" |
Length | 16-1/2" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Sling Pack |
Tool Storage Type Included | Bag/Tote |
Color | Black |
Material | 1050D Nylon Fabric, Resists Abrasion and Tears |
Features | Cross-Body Stabilizing Shoulder Strap System, Resists Abrasion and Tears |
Number of Pockets (Outside) | 0 |
Holds | 842 cu in |
Type | Multipurpose Carryall |
Number of Pockets (Inside) | 0 |
Closure | YKK Self-Repairing Zipper |
Closure Type | YKK(R) Rugged Self-Healing Zippers |
Description
This 5.11 Tactical Sling Pack is the perfect way to carry your tools around. It has a cross-body stabilizing shoulder strap system, so you can work with both hands free. Made of 1050D nylon fabric, this sling pack is tear and abrasion resistant. The YKK self-healing zippers are durable and rugged, while the YKK self-repairing zippers ensure smooth operation every time. With 842 cu in., this sling pack provides ample storage space for all your tools. This black multipurpose carryall also has a height of 8 1/2" and a length of 16 1/2". You will be able to work efficiently with the 5.11 Tactical Sling Pack by your side.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-GRADE TOOLS Socket, 3/4"Dr., 6Pt., 1 3/8" Impact (16255)
- SPEEDAIRE Air Screwdriver, 1800 RPM (21AA81)
- DRILL AMERICA 3/8"x25/64" 82 Degree Piloted Countersink (WELCS12-2)
- KLEIN TOOLS Black Leather 10 Pockets, 5165 (5165)
- 5.11 Bag/Tote, Bag, Black, Durable All-Weather 1050D Nylon (58726)
- 5.11 Bag/Tote, Strap, Black (56957)
- 5.11 Bag/Tote, Turnout Pocket Organizer, Fire Red, 1000 Denier Nylon (56875)
- 5.11 Backpack, Backpack, Black, Sturdy, Lightweight 1050D Nylon (56964)
- 5.11 Backpack, All Hazards Prime Backpack, Gray (56997)
- 5.11 Bag/Tote, Push Pack, Black, 1050D Weather Resistant Nylon (56037)
- BUCKET BOSS Bucketeer 5 Gal. Bucket Tool Organizer, Brown, 600 Poly Ripstop Fabric, 30 Pockets (10030)
- 5.11 Tool Bags, Backpacks & Totes