Shop All Tool Bags, Backpacks & Totes
5.11
Bag/Tote, Four Banger, Black, Resilient 500D Nylon
Mfr # 56181
Zoro # G8783826
product price: $72.00
/ea
$72.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Bag/Tote
- Color Black
- Material Resilient 500D Nylon
- Features Adjustable and Configurable Pouches Accommodate (4) Loaded AR Magazines. Lightly Padded Shoulder Straps with Locking Release Clips to Accommodate Strong Side Weapon Draw or Preferred Configuration. Magazine Pouch Can Convert to Water Bottle Retention with Elastic Bungee and Cord Lock. Laser Cut Molle Platform, Adjustable Cross Body Straps, Internal, Rear Access Map/Organization Pocket
- Height 7"
Product Information
- Brand 5.11
- MFR # 56181
- Zoro # G8783826
- UPC # 844802302494
- Country of Origin China
- Category Tool Bags, Backpacks & Totes
Dimensions
Height | 7" |
Length (In.) | 15 1/2 in |
size | Universal |
Width | 3" |
Width (In.) | 3 in |
Length | 15-1/2" |
Details
Item | Four Banger |
Tool Storage Type Included | Bag/Tote |
Color | Black |
Material | Resilient 500D Nylon |
Features | Adjustable and Configurable Pouches Accommodate (4) Loaded AR Magazines. Lightly Padded Shoulder Straps with Locking Release Clips to Accommodate Strong Side Weapon Draw or Preferred Configuration. Magazine Pouch Can Convert to Water Bottle Retention with Elastic Bungee and Cord Lock. Laser Cut Molle Platform, Adjustable Cross Body Straps, Internal, Rear Access Map/Organization Pocket |
Number of Pockets (Outside) | 6 |
Includes | Front Loop Supports Flag or Id Patch, Genuine Duraflex(R) Hard Points, Molded Grip Pulls On Storage Zippers. Either Closed Pouch Cover Construction Or Optional Bungee Retention System, Weatherproof Coating, YKK Zipper Hardware Throughout |
Closure | Hook-and-Loop, YKK Zippers |
Fits | (4) 5.56 Magazines, Tactical Gear and Handgun |
For Use With | AR Magazines, Firearms, Pistols |
Type | Pistol Pouch |
Number of Pockets (Inside) | 1 |
Closure Type | YKK(R) Self-Healing Zippers |
Description
Four Banger
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND Metric Plain Ball Hex Key, 10 mm Tip Size, 8 45/64 in Long, 1 35/64 in Short (19720)
- ECLIPSE Threaded Insert Setting Tool Kit Imperia (02745-01)
- K-TOOL INTERNATIONAL Pry Bar, w/Square Handle, 12" (KTI-19212)
- HOT MAX WRENCH UNIVERSAL TANK (22024)
- 5.11 Bag/Tote, Sling Pack, Black, 1050D Nylon Fabric, Resists Abrasion and Tears (56298)
- 5.11 Backpack, Backpack, Double Tap, Durable, Lightweight 1050D Nylon (56963)
- 5.11 Bag/Tote, Bag, Black, Durable All-Weather 1050D Nylon (58726)
- 5.11 Bag/Tote, Bag, Black, 1050D Nylon (56003)
- 5.11 Bag/Tote, Bag, Black, 600D All-Weather Polyester, 300D Polyester Lining (56947)
- 5.11 Bag/Tote, Bag, Black, Durable All-Weather 1050D Nylon (58725)
- BAHCO Tote Tool Bag (3100TB)
- 5.11 Tool Bags, Backpacks & Totes