Shop All Duty Belts and Harnesses
5.11
Arc Belt, Black, Full Grain Leather, XL
Mfr # 59493
Zoro # G7783167
product price: $57.75
/ea
$57.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 1/2 in
- Material Full Grain Leather
- Features Ergonomically Curved
- Type 40 to 42 in Waist
- Style Tactical
Product Information
- Brand 5.11
- MFR # 59493
- Zoro # G7783167
- UPC # 844802257220
- Country of Origin China
- Category Duty Belts and Harnesses
Dimensions
Size | Xl |
Width | 1 1/2 in |
Details
Item | Arc Belt |
Material | Full Grain Leather |
Color | Black |
Features | Ergonomically Curved |
Type | 40 to 42 in Waist |
Item - Duty Belts and Harnesses | Duty Belt |
Style | Tactical |
Gender | Men's |
Material - Duty Belts and Harnesses | Full Grain Leather |
Description
Arc Belt, 40 to 42 in Waist, Men's, Tactical Style, Size XL, Width 1 1/2 in, Material Full Grain Leather, Color Black, Features Ergonomically Curved, Material Full Grain Leather
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Incandescent Bulb, 120V 10W, PK10 (SSMABT1512010G)
- ESS Ballistic Safety Glasses, Brown Anti-Fog, Scratch-Resistant (EE9006-06)
- LYLE Antifreeze Danger Label, 7 in Height, 10 in Width, Polyester, Vertical Rectangle, English (LCU4-0331-ND_10X7)
- ALLEGRO INDUSTRIES Fit Test Full Mask, Quantitative For, 990122 (9901-22)
- 5.11 Arc Belt, Brown, Full Grain Leather, L (59493)
- 5.11 Arc Belt, Black, Full Grain Leather, L (59493)
- 5.11 Belt, TDU, Unisex, Coyote Brown, XXXL (59551)
- 5.11 Arc Belt, Black, Full Grain Leather, M (59493)
- 5.11 Double Duty TDU Belt, TDU Green, Nylon, L (59568)
- 5.11 Duty Belt, Mens, L, Black (59505)
- 5.11 Belt, TDU, Unisex, Coyote Brown, XXL (59552)
- 5.11 Security Clothing