Shop All Duty Belts and Harnesses
5.11
Arc Belt, Black, Full Grain Leather, M
Mfr # 59493
Zoro # G7771872
product price: $57.75
/ea
$57.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 1/2 in
- Material Full Grain Leather
- Features Ergonomically Curved
- Gender Men's
- Material - Duty Belts and Harnesses Full Grain Leather
Product Information
- Brand 5.11
- MFR # 59493
- Zoro # G7771872
- UPC # 844802257206
- Country of Origin China
- Category Duty Belts and Harnesses
Dimensions
Size | M |
Width | 1 1/2 in |
Details
Item | Arc Belt |
Material | Full Grain Leather |
Color | Black |
Features | Ergonomically Curved |
Gender | Men's |
Material - Duty Belts and Harnesses | Full Grain Leather |
Item - Duty Belts and Harnesses | Duty Belt |
Type | 32 to 34 in Waist |
Style | Tactical |
Description
Arc Belt, 32 to 34 in Waist, Men's, Tactical Style, Size M, Width 1 1/2 in, Material Full Grain Leather, Color Black, Features Ergonomically Curved, Material Full Grain Leather
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Elec. Glove Protector, 12, White/Orange, PR (ILP3S/12)
- SURE-LITES Edge-Lit, Recessed, Universal, Red, Ac, (EUR60R)
- CORTINA SAFETY PRODUCTS Cortina 95-03-009 3-Piece Triangle Warning Kit (95-03-009)
- RETRACTA-BELT Wall Barrier, 15ft Black Belt (WM412SB15-BK-RE)
- 5.11 Arc Belt, Black, Full Grain Leather, L (59493)
- 5.11 Arc Belt, Brown, Full Grain Leather, M (59493)
- 5.11 Belt, TDU, Unisex, TDU Green, L (59551)
- 5.11 Belt, TDU, Unisex, Black, XXXL (59551)
- 5.11 Duty Belt, Mens, S, Black (59505)
- 5.11 Operator Belt, Black, Size 52 to 54 (59405)
- CONDOR OUTDOOR PRODUCTS COBRA TACTICAL BELT, BLACK, S (US1078-002-S)
- 5.11 Workwear and Protective Clothing