Shop All Work Pants and Shorts
5.11
Apex Pants, Size 34" x 32", Storm
Mfr # 74434
Zoro # G7239517
product price: $91.79
/ea
Free Shipping & Returns
$91.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 67% Polyester/33% Cotton Flex-Tac Canvas
- Gender Men's
- Size 34 in
- Fabric Weight 6.4 oz.
- Fits Waist Size 34 in
Product Information
- Brand 5.11
- MFR # 74434
- Zoro # G7239517
- UPC # 888579051582
- Country of Origin Bangladesh
- Category Work Pants and Shorts
Dimensions
Size | 34 in |
Fits Waist Size | 34 in |
Details
Item | Apex Pants |
Color | Storm |
Material | 67% Polyester/33% Cotton Flex-Tac Canvas |
Gender | Men's |
Inseam | 32 in |
Fabric Weight | 6.4 oz. |
Garment Style | Apex Pants |
Number of Outside Pockets | 10 |
Closure Type | YKK Zipper |
Pockets | 10 |
Description
Apex Pants, Size 34 In. x 32 In., Storm, Fits Waist Size 34 In., Garment Style Pants, Inseam 32 In., Material 42 Percent Sorona, 27 Percent Polyester, 31 Percent Cotton, Binding YKK Zipper, Pockets 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING Lean Sign, Eight Wastes of Lean, Talent, 2173 (2173)
- ZING Butterfly Valve Lockout, Plastic, 2" H, Red (7514)
- ANSELL Hyflex Cut-Resistant Coated Gloves, A2 Cut Level, Polyurethane, White/Gray, XL (10), 1 Pair (11-644V)
- ERGODYNE Coated Gloves, Nitrile, Sandy, 2XL, Lime, PR (7041)
- 5.11 Apex Pants, Size 34", Volcanic (74434)
- 5.11 Apex Pants, Size 34" x 30", Dark Navy (74434)
- 5.11 Stryke Pant, Black, 36 30 (74369)
- 5.11 Taclite EMS Shorts, Size 42, Dark Nvy (73309)
- 5.11 Taclite Pro Pant, Mens, Black, 30x30 (74273)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 38x30 (74273)
- TRU-SPEC BDU Trouser, L, Woodland (1505)
- 5.11 Workwear