Shop All Shower Curtains
510 Design
510 Design 5DS70-0093 72 x 72 in. Printed & Embroidered Shower Curtain - Natural
Mfr # 5DS70-0093
Zoro # G803915829
product price: $33.29
/ea
$33.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand 510 Design
- MFR # 5DS70-0093
- Zoro # G803915829
- UPC # 86569015525
- Country of Origin China
- Category Shower Curtains
Description
Complete your bathroom with the charm of our 510 design ramsey printed and embroidered shower curtain. This microfiber shower curtain features a printed and pieced design in rich neutral hues for a soft and traditional look. Elegantly embroidered details add a sophisticated touch, while an added lining provides better draping and added privacy. Machine washable for easy care, this embroidered shower curtain provides a graceful update to your bathroom decor.
Specifications- Color: Natural
- Material: Polyester
- Pattern: Printed & Embroidered
- Size: 72 x 72 in.
- Weight: 1.32 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA Economy Assembled Storage Cabinet, 36w x 18d x 42h, Black (CME4218BK)
- LORELL Steel Folding Chairs, Vyl Beige Seat, PK4 (LLR62501)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, 55"L, L Shape, Work, Laptop, Metal, Laminate, Brown, Black (I 7197)
- INFINITY INSTRUMENTS Botanic Wall Clock (20317AB-4153)
- HERITAGE LACE 8505W-6030 Rhapsody 60 x 30 in. Drop Tier - White (6290E-OC)
- B & K Shower Curtain Baretrees (45020)
- BRADLEY Shower Curtain, Nylon Vinyl, White, 48" W, 72" L (9537-487200)
- ZORO SELECT Shower Curtain, vinyl, Translucent, 42 in W, 72 in L (4EEX6)
- HOOKLESS Shower Curtain, Polyester, White, 71" W, 77" L (HBH49MYS01SL77)
- MADISON PARK Madison Park MP70-439 Laurel Shower Curtain - Ivory (MP70-439)
- KENNEY MFG Medium Weight PEVA Shower Curtain Liner, 70" W x 72" H, Clear (KN61443)
- 510 Design Shower Curtains