Shop All Bath Towels
5 Star Hotel Collection
Wash Towel, 13 x 13 In, White, PK48
Mfr # 7132201
Zoro # G7492651
product price: $72.99
/pk 48, $1.52/ea
$72.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Ring Spun
- Material 100% 2 Ply Combed Cotton
- Width 13 in
- Length 13 in
- Color White
Product Information
- Brand 5 Star Hotel Collection
- MFR # 7132201
- Zoro # G7492651
- UPC # 079465779219
- Country of Origin India
- Category Bath Towels
Dimensions
Width | 13 in |
Length | 13 in |
Details
Item | Wash Towel |
Style | Ring Spun |
Material | 100% 2 Ply Combed Cotton |
Color | White |
Weight | 1.7 lb |
Edges | Hemmed |
Border | Dobby |
Description
Wash Towel, Ring Spun, Width 13 In., Length 13 In., Weight 1.7 lb., Dobby Border, 100 Percent 2 Ply Combed Cotton Material, Hemmed Edges, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROEN Switch Rocker (Z087951)
- TRADEMARK FINE ART Andy Westface 'To Be A Unicorn' Canvas Art, 18x24 (ALI10703-C1824GG)
- TRUE Cutting Board, Poly, 48" x 19" x 1/2" (810839)
- SARO LIFESTYLE SARO 5432.NB20S 20 in. Square Sea Fan Coral Print Cotton Down Filled Throw Pillow Navy Blue (5432.NB20S)
- 5 STAR HOTEL COLLECTION Hand Towel, 16 x 30 In, White, PK24 (7132200)
- 5 STAR HOTEL COLLECTION Bath Towel, 30 x 56 In, White, PK12 (7132199)
- HASTINGS HOME Hastings Home 8 Piece 100 Percent Cotton Plush Bath Towel Set - Bone (294370ARS)
- MONARCH Basic Arctic 16 x 27 Hand Towels , 12PK (BASIC-1627-2.75)
- MARTEX Bath Mat, White, 20x30, PK12 (7135400)
- HASTINGS HOME 2-piece Luxury Cotton Towel Set, Bath Sheet Made from 100% Zero Twist Cotton, (White/Black) (862581VMR)
- MOEN Hilliard Towel Ring Mbrz (MY2786BRB)
- 5 Star Hotel Collection Bath Towels