This Product is Discontinued
Premium Bluetooth Headphones, Bluetooth Earbuds Neckband Magnetic Wireless Bluetooth 5.0 Headphones Sweatproof & IPX7 Waterproof Earphones 12 Hours Playtime for Gym Workout 5 Core EP02 S (Discontinued)
Mfr # EP02 S
Zoro # G306584027
This Product is Discontinued
Product Information
- Brand 5 Core
- MFR # EP02 S
- Zoro # G306584027
- UPC # 810047160205
- Country of Origin India
- Category Earbuds & Headphones
Description
5 Core Magnetic Bluetooth Headphones, Slim Wireless Earphones, IPX7 Waterproof, 10H Playtime, Bluetooth 5.0, Magnetic Wireless Earbuds, for Workout, Sports, Running, Gym. The Lightweight Earbuds that Defy Sweat and Rain High-Fidelity Audio 10mm dynamic drivers deliver crisp, clear music to your ears via a smooth, skip-free connection. Built for Active Lifestyles Earphones are designed to be slim and light (15g), while offering serious performance. Magnetically attach when not in use, or tuck away into the travel pouch. Customizable Fit Multi-Size Ear-Tips provides comfortable hold. Cable measures 55cm for universal fit and no annoying tangles. IPX7 Waterproof Whether you are running in the rain, or working up a sweat in the gym, 5 Core’s waterproofs built prevents liquids from damaging the sensitive internal components. Listen Longer Play for up to 10 hours*; longer than most earphones in the market. Bluetooth 5.0 ensures a connection range of up to 32 ft, compatible with the iPhone 7 or any Bluetooth device. * Up to 10 hours of playtime at 60% volume. Intuitive Control In-built microphone and 3-button remote enable you to manage more conveniently - from skipping a song, to answering a call without touching your phone. *Playtime varies according to volume level and audio content. BOOST YOUR TUNES WITH 5 CORE MAGNETIC WIRELESS BLUETOOTH HANDS FREE EARPHONES/ HEADPHONES WATERPROOF 5 Core is a well establishes global consumer electronics brand engaged in superior-quality Bluetooth audio products. Performance Through the Roof Reach your potential with the high performance 5 Core Magnetic wireless headphones. Using quality components & exclusive charging technology to power up in 15 minutes for 2 hours of enjoyment. Power-efficient design for up to 10 hours of playtime, enjoy premium sound through all your sporting endeavors. HD stereo sound 10hr playtime IPX7 waterproof Magnetic clip Lightweight 3 extra pairs of ear tips Bluetooth 5.0 for stable connection
- •10 Hours Continuous Playback: 5 Core wireless headphones with exclusive charging technology, low power consumption, 15 minutes charge can play for 2 hours. IOS can last up to 10 hours, enjoy wonderful music when travelling & playing sports.
- •The most Advanced Bluetooth 5.0: 5 Core Bluetooth headphones adopt the latest generation chip and Bluetooth 5.0 technology, supports various Bluetooth-enabled devices with significant noise isolation & 10mm dynamic drivers.
- •IPX7 Waterproof Technology: 5 Core headphones with IPX7 SWEAT & WATER RESISTANCE, protects the headphones from heavy rain & sweat. The MAGNETIC wireless headphones conveniently clasp together, Easy to take anywhere.
- •High Quality Stereo Sound: Bluetooth 5.0 technology, with SBC Bluetooth profiles for AAC support, significant noise isolation and 10mm dynamic drivers, ensure stable transmission & 0 interruption for a HD stereo sound experience.
- •Ergonomic Fit & Commitment: 3 pairs of ear tips to choose your perfect fit.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.