5 Core

5 Core PA Horn Speaker 2Pc Outdoor Horn 9" x 11" Loudpeaker 20W RMS 8Ohm Loud Sound Megaphone Driver


product price: $46.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

  • Brand 5 Core
  • MFR # UHC 150 2Pcs
  • Zoro # G806581328
  • UPC #
    810099491494
  • Country of Origin India
  • Category PA Amplifiers

Description

Introducing our powerful 20-watt PA speaker system with a wide frequency range of 400 Hz - 5 KHz. Perfect for events, performances, and emergency vehicles like Ambulances and Police Cars. Its 180-degree swivel bracket offers easy positioning, and installation is simple with included mounting hardware. Elevate your sound experience effortlessly.


  • •PA horn speaker offers clear sound amplification with a 20-watt power output, ideal for playing loud music while expressing your style.
  • •9-inch horn PA loudspeaker boasts a wide frequency range (400Hz to 5KHz), 8-ohm impedance, 102dB SPL, and full-range sound reproduction.
  • •Installation is a breeze with included mounting bracket and hardware. Compact at 9"H x 9"W x11"D, it seamlessly fits into any sound system.
  • •Featuring a durable ABS design, this compact horn speaker is easy to mount and provides robust sound quality.
  • •The heavy-duty aluminum clamp ensures easy installation in various locations, including walls, boats, gardens, schools, and emergency vehicles.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.