Shop All Mouse Pads & Wrist Rests
5 Core
5 Core Mouse Pad 2 Pack - 3x3 Computer Mouse Mat w Anti-Slip Rubber Base - Fast Easy Gliding
Mfr # MP 3X3 Pair
Zoro # G709065895
product price: $8.75
/ea
$8.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand 5 Core
- MFR # MP 3X3 Pair
- Zoro # G709065895
- UPC # 810099494884
- Country of Origin China
- Category Mouse Pads & Wrist Rests
Description
Introducing the ultimate PC accessory to elevate your computing experience: the 5 Core Computer Mouse Mat. Crafted with a smooth surface and thick edges made of soft fiber woven material, it ensures maximum accuracy and consistency for gaming mice. With a performance-tuned 75D micro woven fabric surface, it offers optimal sensor imagery and precise cursor movement, even at high speeds, enhancing your work or gaming experience.
- •The Computer Mouse Mat is made of soft fiber woven material with a smooth surface and thick edges for maximum accuracy and consistency.
- •Performance-tuned 75D micro woven fabric surface provides optimal sensor imagery for precise cursor movement, even at high speeds.
- •Soft, non-slip rubber base prevents sliding and adds no mess to your desk; safe for human health, odor-free.
- •High-density waterproof coating fabric ensures easy cleaning with water; double stitched edges prevent fraying and improve lifespan.
- •Handpicked pattern enhances beauty and appeal, making it a great holiday gift for family and friends.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 35Ah Replaces Golden Technology Companion II GC340 - 2 Pack (ML35-12MP2569155161105187)
- ELECTRICAL DISTRIBUTING LINEAR 12 VDC Power Supply Linear Plug (PIP12VDCRU)
- DAP Silicone K&B Wht 2.8 Oz (00750)
- URBAN ARMOR GEAR Rugged Bluetooth Keyboard with Trackpad for Apple iPad 10.9 2022, Black (124020114031)
- 5 CORE 5 Core Gaming Mouse Pad RGB - 12 Light Modes 2 Zone - High-Performance Mouse Mat - w Rubber Base (MP 300 RGB)
- 5 CORE 5 Core RGB Mouse Pad - 12 Light Modes High-Performance Soft Padded Large Gaming Keyboard Mouse Mat (KBP 800 RGB)
- INNOVERA Innovera 50457 Gel Nonskid Keyboard Wrist Rest; Blue (50457)
- SKILLEDPOWER Miniature Pinscher No 2 Spring Mouse Pad, Hot Pad or Trivet (SK2869612)
- FELLOWES Microbanreg Ultra Thin Mouse Pad Black, Black (FEL5908101)
- INNOVERA Softskin Gel Wrist Rest, Black (IVR51452)
- FELLOWES Palm Support w/Microban, Fabric, Black (9182801)
- 5 Core Mouse Pads & Wrist Rests