5 Core

5 Core 4.5 Inch in-Wall Speaker High Performance 30 Watt Outdoor Indoor Speaker with Effortless Mounting Swivel, All Weather Resistance, Stereo Sound for Home Theater, Garden Black WS-49 (Discontinued)



This Product is Discontinued
Shop for all Speaker Stands & Mounts
 

Product Information

Description

DESCRIPTION Features: * Low distortion Full Range Hi-fi speakers with fine cloth edge cone. * Low Carbon forged iron T-yoke & Y-30 approved ferrite magnet * Flush mount speaker design for in-wall installation. * Sturdy and Rugged look for professional use. * Wide, multi directional sound coverage * High power handling capacity Technical Specifications: *Output Power - 40W *Frequency Response - 100Hz-20KHz *SPL at 1 kHz - 87dB *Woofer - 4.5 inches *Operation Common - 100/70V Operated USP: * Customized design of Wall Speaker - best grade PP plastic/MDF used for solid acoustics. * Output power range: 10W to 100W * Wide range includes multiple grill designs, color and sizes to match desired decor * High graded PP Plastic/Metal rotatable Clamp for wall mounting * Cloth layer to protect speakers from dust.


  • •Low distortion Full Range Hi-fi speakers with fine cloth edge cone.
  • •Flush mount speaker design for in-wall installation.
  • •Sturdy and Rugged look for professional use.
  • •High power handling capacity
  • •Wide, multi directional sound coverage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products