Shop All Wire Terminals
3M
Wire Termination Kit 120 Piece
Mfr # SHSTK-1
Zoro # G7824227
product price: $83.35
/ea
Free Shipping & Returns
$83.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Color Assortment
- Connector Assortment Type Crimp Terminals
- Terminal Type Butt Splice Connectors, Female Quick Disconnects, Ring Terminals
- Number of Sizes 12
- Standards RoHS 2011/65/EU
Product Information
- Brand 3M
- MFR # SHSTK-1
- Zoro # G7824227
- UPC # 00051128613603
- Country of Origin United States
- Category Wire Terminals
Dimensions
Number of Sizes | 12 |
Sizes Included | MH10 to 40R, MH10 to 8R, MH10BC, MH14 to 10FL, MH14 to 10RL, MH14 to 8RL, MH14BC, MH18 to 10FL, MH18 to 10RL, MH18 to 8RL, MH18BC, MNHU14 to 250DFI |
Minimum Wire Size | 22 AWG |
Maximum Wire Size | 10 AWG |
Details
Insulation Color | Assortment |
Connector Assortment Type | Crimp Terminals |
Terminal Type | Butt Splice Connectors, Female Quick Disconnects, Ring Terminals |
Standards | RoHS 2011/65/EU |
Item | Wire Termination Kit 120 Piece |
Connection Type | Crimp |
Terminal Connection | Crimp |
Number of Pieces | 120 |
Wire Type | Solid Copper, Stranded Copper |
Description/Special Features | Plastic Box, Wire In Maintenance and Construction Applications |
For Conductor Type | Solid Copper, Stranded Copper |
Tools Included | None |
Color | Clear |
RoHS Compliant | Yes |
Termination Style | Crimp |
Manufacture Model Numbers Included | MH10-10R, MH10-8R, MH10BC, MH14-10FL, MH14-10R/L, MH14-8R/L, MH14BC, MH18-10FL, MH18-10R/L, MH18-8R/L, MH18BC, MNHU14-250DFI |
Insulation Material | Polyolefin |
Special Features | Plastic Box, Wire In Maintenance and Construction Applications |
Kit Material | Plastic |
Description
Wire Terminal Kit, Insulation Material Polyolefin, Minimum Wire Size 22 AWG, Maximum Wire Size 10 AWG, Number of Pieces 120, Termination Style Crimp, Tools Included None, Manufacture Model Numbers Included MH10-10R, MH10-8R, MH10BC, MH14-10FL, MH14-10R/L, MH14-8R/L, MH14BC, MH18-10FL, MH18-10R/L, MH18-8R/L, MH18BC, MNHU14-250DFI, RoHS Compliant Yes, Color Clear, Connector Assortment Type Crimp Terminals, For Conductor Type Solid Copper, Stranded Copper, Kit Type Terminal, Number of Sizes 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Legend Plate, Half Round, On, White/Black (9001KN203)
- SIEMENS Link Module For S0 Frame, AC (3RA29211AA00)
- CHAINFLEX Control Cable, Copper, 18 AWG, Slate Gray (CF10-UL-07-07)
- BROAN Transformer, 16V, 10VA (C905)
- 3M 22-18 AWG Non-Insulated Block Fork Terminal #8 Stud PK100 (M18-8FBX)
- 3M 12-10 AWG Non-Insulated Ring Terminal #8 Stud PK50 (MU10-8RX)
- 3M 16-14 AWG Nylon Locking Fork Terminal #10 Stud PK100 (MNG14-10FLX)
- 3M 22-18 AWG Heat-Shrink Ring Terminal #6 Stud PK25 (MH18-6R/LX)
- 3M 16-14 AWG Nylon Block Fork Terminal #6 Stud PK100 (MNG14-6FBX)
- 3M Replacement for 3M Mvu18-10fbx (MVU18-10FBX 3M)
- ANCOR 12-10 Gauge - #10 Heat Shrink Ring Terminal - 25-Pack (312325)
- 3M Wire Terminals