Shop All Wire Markers
3M
Wire Markr Refill, Printed, Slf-Adhes, PK50, SDR-90-99
Mfr # SDR-90-99
Zoro # G5649594
product price: $232.99
/pk 50, $4.66/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 90 to 99
- Color White
- Material Polyester Film
- Temp. Range -40°F to 250°F
- Label Type Preprinted
Product Information
- Brand 3M
- MFR # SDR-90-99
- Zoro # G5649594
- UPC # 00054007093879
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 0.22 in |
Label Height | 0.003 in |
Fits Wire Dia. | 6/0 to 24 AWG |
Details
Item | Wire Marker Tape Refill |
Legend | 90 to 99 |
Color | White |
Material | Polyester Film |
Temp. Range | -40°F to 250°F |
Label Type | Preprinted |
Background Color | White |
Label Material | Polyester Film |
Legend Color | Black |
Rolls per Legend | 1 |
Uses Dispenser | Mfr. No. STD |
Marker Attachment Style | Self-Adhesive |
No. of Labels | 5,760 |
Description
Wire Marker Tape Refill, Preprinted, Legend 90 to 99, Color White, Material Polyester Film, Temp. Range -40 Degrees to 250 Degrees F, Label Width 0.22 in, Label Height 0.003 in, Marker Attachment Style Self-Adhesive, No. of Labels 5,760, Label Material Polyester Film, Background Color White, Legend Color Black, Uses Dispenser Mfr. No. STD, Rolls per Legend 1, Fits Wire Dia. 6/0 to 24 AWG, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-SPEC Mens Tactical Pants, Size 40", Khaki (1036)
- BRADY Tape, Orange, Labels/Roll: Continuous (B30C-4000-584-OR)
- NMC Danger Hard Hat Area Sign - Bilingual (SPSA104R)
- US WEIGHT Sign Post, Hardware, w/Pre-Filled Base (U2211)
- 3M Wire Markr Refill, Printed, Slf-Adhes, PK50, SDR-E (SDR-E)
- 3M Wire Marker Tape Refill Roll, PK50, SDR-A (SDR-A)
- 3M Wire Markr Refill, Preprintd, Self-Adhesiv, SDR-2 (SDR-2)
- 3M Scotch-Code Wire Marker Tape Refill, SDR, Legend 0 to 9, Preprinted, Self-Adhesive Attach, Pack 10 (SDR-0-9)
- 3M Scotch-Code Wire Marker Tape Refill, SDR, Legend 10 to 19, Preprinted, Self-Adhesive Attach, Pack 10 (SDR-10-19)
- 3M Wire Marker Book, Preprintd, Slf-Adhes, PK5, SPB-05 (SPB-05)
- DYMO RHINO (R) Heat Shrink Tube Label 1/2" x 60"H, Black on White (18055)
- 3M Wire Markers