Shop All Wire Markers
3M
Wire Markr Book, Wrte-On, Slf-Lamintng, PK5, SWB-4
Mfr # SWB-4
Zoro # G4330137
product price: $139.99
/pk 5, $28.00/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend (Blank)
- Color White
- Material Plastic, Adhesive: Acrylic
- Temp. Range -40°F to 176°F
- Label Type Write-On
Product Information
- Brand 3M
- MFR # SWB-4
- Zoro # G4330137
- UPC # 00054007499077
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 1.0 in |
Label Height | 5.0 in |
Fits Wire Dia. | 0.32 in to 1.55 in |
Details
Item | Wire Marker Book |
Legend | (Blank) |
Color | White |
Material | Plastic, Adhesive: Acrylic |
Temp. Range | -40°F to 176°F |
Label Type | Write-On |
Background Color | White |
Marker Attachment Style | Self-Laminating |
No. of Labels | 30 |
Label Material | Vinyl Film |
Write-On Area | 1.00 in x 1.00 in |
Description
Wire Marker Book, Write-On, Legend (Blank), Color White, Material Vinyl Film, Temp. Range -40 Degrees to 176 Degrees F, Label Width 1.0 in, Label Height 5.0 in, Marker Attachment Style Self-Laminating, No. of Labels 30, Write-On Area 1.00 in x 1.00 in, Label Material Vinyl Film, Background Color White, Fits Wire Dia. 0.32 in to 1.55 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Performance Short Sleeve Pocket Tee, XL (BSM38)
- PIP Top Grain Goatskin Protector, Size 12, PR (148-1000/12)
- SAFEWAZE 120ft 3-Way System, Universal Mount (019-11015)
- BRADY Numbers and Letters Labels, PK 10 (5100P-6)
- 3M Wire Markr Refill, Preprintd, Self-Adhesiv, SDR-3 (SDR-3)
- 3M Pre-Printed Wire Marker Book, PK5 (SPB-03)
- 3M Wire Markr Refill, Printed, Slf-Adhes, PK50, SDR-90-99 (SDR-90-99)
- 3M Wire Marker Book, Preprintd, Slf-Adhes, PK5, SPB-12 (SPB-12)
- 3M Wire Marker Book, Preprintd, Slf-Adhes, PK5, SPB-11 (SPB-11)
- 3M Wire Marker Book, Preprintd, Slf-Adhes, PK5, SPB-08 (SPB-08)
- PANDUIT Reflective Continuous Tape, Yellow, 4.00 (T400X000RXT)
- 3M Electrical Labels