Shop All Wire Markers
3M
Wire Marker Tape w/Dispenser, Preprint
Mfr # STD-C
Zoro # G2877481
original price:
$75.99
14% off
$64.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend (Blank)
- Color Black, Blue, Brown, Green, Gray, Orange, Red, Violet, White, Yellow
- Material Plastic, Adhesive: Acrylic
- Temp. Range Max: 250°F
- Label Type Preprinted
Product Information
- Brand 3M
- MFR # STD-C
- Zoro # G2877481
- UPC # 00054007121756
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 0.22 in |
Label Height | 0.003 in |
Fits Wire Dia. | 6/0 to 24 AWG |
Details
Item | Wire Marker Tape Dispenser |
Legend | (Blank) |
Color | Black, Blue, Brown, Green, Gray, Orange, Red, Violet, White, Yellow |
Material | Plastic, Adhesive: Acrylic |
Temp. Range | Max: 250°F |
Label Type | Preprinted |
Background Color | Black, Blue, Brown, Gray, Green, Orange, Red, Violet, White, Yellow |
Marker Attachment Style | Self-Adhesive |
Uses Dispenser | Mfr. No. STD |
Rolls per Legend | 1 |
No. of Labels | 0 |
Label Material | Polyester Film |
Description
Wire Marker Dispenser w/Tape, Preprinted, Legend (Blank), Color Black, Blue, Brown, Gray, Green, Orange, Red, Violet, White, Yellow, Material Polyester Film Tape, Temp. Range -40 Degrees to 250 Degrees F, Label Width 0.22 in, Label Height 0.003 in, Marker Attachment Style Self-Adhesive, No. of Labels 0, Label Material Polyester Film, Background Color Black, Blue, Brown, Gray, Green, Orange, Red, Violet, White, Yellow, Uses Dispenser Mfr. No. STD, Rolls per Legend 1, Fits Wire Dia. 6/0 to 24 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 17"W x 22"H Hanging Poster Frame (172737)
- MUTUAL INDUSTRIES Flagging Tape, Ultra Standard, Red 12Rls (2Pk) (M16002-79-1875)
- HONEYWELL Cut-Resistant Gloves, S, 18 Gauge, A2, PR (22-7518B/7S)
- BRADY NFPA Placrd, 2-1/2inHx2-1/2inW, Vinyl, PK10 (58500)
- 3M Wire Marker Tape Dispensr, Preprintd, PK10 (STD-X)
- 3M Scotch-Code Wire Marker Tape Refill, SDR, Legend 20 to 29, Preprinted, Self-Adhesive Attach, Pack 10 (SDR-20-29)
- 3M Wire Markr Refill, Printed, Slf-Adhes, PK50, SDR-90-99 (SDR-90-99)
- 3M Pre-Printed Wire Marker Book, PK5 (SPB-03)
- 3M Scotch-Code Wire Marker Tape Refill, SDR, Legend 0 to 9, Preprinted, Self-Adhesive Attach, Pack 10 (SDR-0-9)
- 3M Wire Marker Dispenser w/Tape, Preprinted, Legend 0 to 9, Polyester Film, 5,760 Labels, Max Temp 250F (STD-0-9)
- BRADY Silver Polyester Wire Marker, THT-18-480-3 (THT-18-480-3)
- 3M Wire Markers