Shop All Wire Markers
3M
Wire Marker Tape Refill Roll, PK50, SDR-C
Mfr # SDR-C
Zoro # G5583103
product price: $240.99
/pk 50, $4.82/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend C
- Color White
- Material Plastic, Adhesive: Acrylic
- Temp. Range -40°F to 250°F
- Label Type Preprinted
Product Information
- Brand 3M
- MFR # SDR-C
- Zoro # G5583103
- UPC # 00054007093909
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 0.22 in |
Label Height | 0.003 in |
Fits Wire Dia. | 6/0 to 24 AWG |
Details
Item | Wire Marker Tape Refill |
Legend | C |
Color | White |
Material | Plastic, Adhesive: Acrylic |
Temp. Range | -40°F to 250°F |
Label Type | Preprinted |
Background Color | White |
Uses Dispenser | Mfr. No. STD |
Marker Attachment Style | Self-Adhesive |
Rolls per Legend | 1 |
Legend Color | Black |
Label Material | Polyester Film |
No. of Labels | 576 |
Description
Wire Marker Tape Refill, Preprinted, Legend C, Color White, Material Polyester Film, Temp. Range -40 Degrees to 250 Degrees F, Label Width 0.22 in, Label Height 0.003 in, Marker Attachment Style Self-Adhesive, No. of Labels 576, Label Material Polyester Film, Background Color White, Legend Color Black, Uses Dispenser Mfr. No. STD, Rolls per Legend 1, Fits Wire Dia. 6/0 to 24 AWG, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Drivers, 12, Brown Leather, PR (CWKLD-75-012)
- BDG Mechanics Gloves, L ( 9 ), Black/Blue (20-1-10605N-LK)
- SEE ALL INDUSTRIES Svce Rcd Tag, 4-1/4" x 3", Bk/Silver, PK25 (IL-SREC)
- MSA SAFETY Combination Cartridge/Filter, Threaded, OV, CL, HC, SD, HF, CD, FM, AM, MA, P100, Magenta, Olive (815182)
- 3M Wire Markr Refill, Printed, Slf-Adhes, PK50, SDR-I (SDR-I)
- 3M Wire Marker Tape Dispenser, PK10 (STD-CX)
- 3M Wire Markr Refill, Printed, Slf-Adhes, PK50, SDR-F (SDR-F)
- 3M Wire Markr Refill, Preprintd, Self-Adhesiv, SDR-7 (SDR-7)
- 3M Scotch-Code Wire Marker Tape Refill, SDR, Legend 30 to 39, Preprinted, Self-Adhesive Attach, Pack 10 (SDR-30-39)
- 3M Wire Marker Book, Preprintd, Slf-Adhes, PK5, SPB-08 (SPB-08)
- BRADY 2" x 7/16", Yellow Wire Marker, Wire Sleeve (3PS-250-2-YL-S)
- 3M Wire Markers