Shop All Wire Markers
3M
Wire Marker Tape Dispenser, PK25
Mfr # STD
Zoro # G5742073
product price: $581.99
/pk 25, $23.28/ea
Free Shipping & Returns
$581.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend (Blank)
- Color Dispencer: Red, Tape: White
- Material Plastic, Adhesive: Acrylic
- Temp. Range Max: 250°F
- Label Type Preprinted
Product Information
- Brand 3M
- MFR # STD
- Zoro # G5742073
- UPC # 00054007121725
- Country of Origin United States
- Category Wire Markers
Details
Item | Wire Marker Tape Dispenser |
Legend | (Blank) |
Color | Dispencer: Red, Tape: White |
Material | Plastic, Adhesive: Acrylic |
Temp. Range | Max: 250°F |
Label Type | Preprinted |
No. of Labels | 0 |
Description
Wire Marker Tape Dispenser, Preprinted, Legend (Blank), Color Red, Material Polypropylene, No. of Labels 0, Rolls per Legend -, Standards -, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Employee Parking With Left Arrow Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24399 (A-1218-24399)
- ESS Replacement Lens, Hi-Def Copper (740-0426)
- CAROLINA SHOE Size 11 4E Men's 6 in Work Boot Composite Work Boot, Brown (CA5520)
- HONEYWELL NORTH Honeywell RU8500 Half Mask Blue, Small, Speech Diaphragm And Diverter Exhalation Valve Cover (RU85004S)
- 3M Wire Marker Book, Preprintd, Slf-Adhes, PK5, SPB-09 (SPB-09)
- 3M Wire Marker Tape Dispenser, PK10 (STD-CX)
- 3M Wire Markr Refill, Printed, Slf-Adhes, PK50, SDR-E (SDR-E)
- 3M Pre-Printed Wire Marker Book, PK5 (SPB-03)
- 3M Wire Marker Book, Preprintd, Slf-Adhes, PK5, SPB-06 (SPB-06)
- 3M Wire Marker Tape Refill Roll, PK50, SDR-T3 (SDR-T3)
- 3M Wire Marker Tape w/Dispenser, Preprint (STD-C)
- 3M Wire Markers