Shop All Wire Markers
3M
Wire Marker Book, Preprintd, Slf-Adhes, PK5, SPB-12
Mfr # SPB-12
Zoro # G5611121
original price:
$153.65
9% off
new price: $138.99
/pk 5, $27.80/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend A to Z, + (Plus), - (Minus)
- Color White
- Material Vinyl Coated Cloth
- Temp. Range -40°C to 121°C
- Label Type Preprinted
Product Information
- Brand 3M
- MFR # SPB-12
- Zoro # G5611121
- UPC # 00054007499619
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 0.22 in |
Label Height | 0.01 in |
Fits Wire Dia. | 4/0 to 24 AWG |
Details
Item | Wire Marker Book |
Legend | A to Z, + (Plus), - (Minus) |
Color | White |
Material | Vinyl Coated Cloth |
Temp. Range | -40°C to 121°C |
Label Type | Preprinted |
Background Color | White |
Marker Attachment Style | Self-Adhesive |
No. of Labels | 395 |
Label Material | Vinyl Film |
Legend Color | Black |
Description
Wire Marker Book, Preprinted, Legend - (Minus), + (Plus), A to Z, Color White, Material Vinyl Film, Temp. Range 32 Degrees to 150 Degrees F, Label Width 0.22 in, Label Height 0.01 in, Marker Attachment Style Self-Adhesive, No. of Labels 395, Label Material Vinyl Film, Background Color White, Legend Color Black, Rolls per Legend -, Fits Wire Dia. 4/0 to 24 AWG, Standards -, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUAL-CRAFT HARNESS PT CHEST TB LEG MED-L (37005B)
- WEARWELL 4 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick (497)
- KINCO Kinco 1930 L Men Grain Cowhide Leather Chopper Mitten - Large (120321)
- ACCUFORM Energy Source ID Tag, 1-1/2" H, Plastic, Legend: E-5 (TDF305VPE)
- 3M Wire Marker Book, Preprintd, Slf-Adhes, PK5, SPB-01 (SPB-01)
- 3M Wire Marker Dispenser w/Tape, Preprinted, Legend 0 to 9, Polyester Film, 5,760 Labels, Max Temp 250F (STD-0-9)
- 3M Wire Markr Refill, Printed, Slf-Adhes, PK10, SDR-MC (SDR-MC)
- 3M Wire Markr Refill, Preprintd, Self-Adhesiv, SDR-2 (SDR-2)
- 3M Wire Marker Tape Refill Roll, PK50, SDR-D (SDR-D)
- 3M Wire Markr Refill, Preprintd, Self-Adhesiv, SDR-4 (SDR-4)
- PANDUIT P1cass, Self-Lamlbl, 1" x 2.25" (S100X225VAC)
- 3M Wire Markers