Shop All Wire Markers
3M
Wire Marker Book, Preprintd, Slf-Adhes, PK5, SPB-08
Mfr # SPB-08
Zoro # G4330146
product price: $102.99
/pk 5, $20.60/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 1 to 15, 16 to 90, Alpha A to Z, + (Plus), - (Minus), / (Slash ), 0 (Zero)
- Color White
- Material Vinyl Coated Cloth
- Temp. Range -40°C to 121°C
- Label Type Preprinted
Product Information
- Brand 3M
- MFR # SPB-08
- Zoro # G4330146
- UPC # 00054007499589
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 0.22 in |
Label Height | 0.01 in |
Fits Wire Dia. | 4/0 to 24 AWG |
Details
Item | Wire Marker Book |
Legend | 1 to 15, 16 to 90, Alpha A to Z, + (Plus), - (Minus), / (Slash ), 0 (Zero) |
Color | White |
Material | Vinyl Coated Cloth |
Temp. Range | -40°C to 121°C |
Label Type | Preprinted |
Background Color | White |
Legend Color | Black |
No. of Labels | 452 |
Marker Attachment Style | Self-Adhesive |
Label Material | Vinyl Film |
Description
Wire Marker Book, Preprinted, Legend Numbers 1 to 15, 16 to 90, Alpha A to Z, + (Plus), - (Minus), / (Slash ), 0 (Zero), Color White, Material Vinyl Film, Temp. Range 32 Degrees to 150 Degrees F, Label Width 0.22 in, Label Height 0.01 in, Marker Attachment Style Self-Adhesive, No. of Labels 452, Label Material Vinyl Film, Background Color White, Legend Color Black, Rolls per Legend -, Fits Wire Dia. 4/0 to 24 AWG, Standards -, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENPAC Storage Transport Bag, Up To 12x36 (48-1236-BAG)
- NOTRAX Antifatigue Mat, 24 In W x 3 Ft L, 7/8 In Thick (543S0023BL)
- ACCUFORM OSHA DANGER TAGS BYTHEROLL TAR311 (TAR311)
- ALLEGRO INDUSTRIES Disposable Hairnet, 990102 (9901-02)
- 3M SDR-3 WIRE MARKER TAPE REFILL ROLL (3M09372)
- 3M Scotch-Code Wire Marker Tape Refill, SDR, Legend 10 to 19, Preprinted, Self-Adhesive Attach, Pack 10 (SDR-10-19)
- 3M Wire Markr Refill, Preprintd, Self-Adhesiv, SDR-0 (SDR-0)
- 3M Wire Markr Book, Wrte-On, Slf-Lamnting, PK5 (SWB-3)
- 3M Wire Marker Book, Preprintd, Slf-Adhes, PK5, SPB-14 (SPB-14)
- 3M Wire Markr Refill, Preprintd, Self-Adhesiv, SDR-8 (SDR-8)
- BRADY White Polypropylene Wire Marker, THT-76-425-1 (THT-76-425-1)
- 3M Wire Markers