Shop All Wire Markers
3M
Wire Marker Book, Preprintd, Slf-Adhes, PK5, SPB-05
Mfr # SPB-05
Zoro # G5513541
product price: $96.39
/pk 5, $19.28/ea
Free Shipping & Returns
$96.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend A, B, C
- Color White
- Material Vinyl Film
- Temp. Range 32 Degrees to 150 Degrees F
- Label Type Preprinted
Product Information
- Brand 3M
- MFR # SPB-05
- Zoro # G5513541
- UPC # 00054007499558
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 0.22 in |
Label Height | 0.01 in |
Fits Wire Dia. | 4/0 to 24 AWG |
Details
Item | Wire Marker Book |
Legend | A, B, C |
Color | White |
Material | Vinyl Film |
Temp. Range | 32 Degrees to 150 Degrees F |
Label Type | Preprinted |
Background Color | White |
Marker Attachment Style | Self-Adhesive |
No. of Labels | 450 |
Label Material | Vinyl Film |
Legend Color | Black |
Description
Wire Marker Book, Preprinted, Legend A, B, C, Color White, Material Vinyl Film, Temp. Range 32 Degrees to 150 Degrees F, Label Width 0.22 in, Label Height 0.01 in, Marker Attachment Style Self-Adhesive, No. of Labels 450, Label Material Vinyl Film, Background Color White, Legend Color Black, Rolls per Legend -, Fits Wire Dia. 4/0 to 24 AWG, Standards -, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Latex Disposable Gloves, 4 mil Palm, Latex, Powdered, L ( 9 ), 100 PK, Green (48UM31)
- ACUITY BRANDS LIGHTING LITHONIA Lithonia Lighting - LED Edge-Lit Exit Sign Green (EDGR 2 GMR EL M4)
- MSA SAFETY Prefilter, Bayonet, N95, Black, 50 PK, NIOSH Approved (816357)
- EPSON Label Cartridge, Black on Clear, Labels/Roll: Continuous (224BCPX)
- 3M Wire Markr Refill, Printed, Slf-Adhes, PK50, SDR-F (SDR-F)
- 3M Wire Marker Book, Preprintd, Slf-Adhes, PK5, SPB-01 (SPB-01)
- 3M Wire Marker Tape Dispenser, PK25 (STD)
- 3M Wire Markr Refill, Preprintd, Self-Adhesiv, SDR-2 (SDR-2)
- 3M Wire Markr Book, Wrte-On, Slf-Lamnting, PK5 (SWB-3)
- 3M Wire Markr Book, Wrte-On, Slf-Lamintng, PK5, SWB-4 (SWB-4)
- BRADY Wire Marker Wand, Preprinted, Sleeve, PK13, SCN10-A-M (SCN10-A-M)
- 3M Wire Markers