Shop All Sandpaper Sheets
3M
Wetordry Sandpaper 9086NA, 9"x11", Ex, PK50
Mfr # 9086NA
Zoro # G5968608
Free Shipping & Returns
$163.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 320
- Backing Material Waterproof Paper
- Width 9"
- Length 11"
- Grade Extra Fine
Product Information
- Brand 3M
- MFR # 9086NA
- Zoro # G5968608
- UPC # 00051144090860
- Country of Origin United States
- Category Sandpaper Sheets
Dimensions
Width | 9" |
Length | 11" |
Details
Item | Sandpaper |
Grit | 320 |
Backing Material | Waterproof Paper |
Grade | Extra Fine |
Abrasive Material | Silicon Carbide |
Description
Wetordry Sandpaper, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARCO 3/4" ID Aluminum Abrasive Blast Hose Coupling (10QAL1)
- 3M Scotch-Brite(TM) Hook-and-Loop Dsc Backup Pad, 4-1/2D (14111)
- VSM 8" Diameter PSA Sanding Disc, Silicon Carbide, 240G, X-Weight, PK 10 (217482)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, T1, 5x3/64x7/8 (11T052)
- 3M 9" x 11" Wetordry Sanding Sheet Pro-Pak, 600-Grit, PK 25 (99419)
- 3M Emery Cloth, 11x9 In, Fine, Emery, PK250 (02431)
- 3M Sanding Sheet, Very Fine, 220 Grit, PK100 (7000119261)
- 3M Flex Abrasive Sheet, 5.5" x 6.8", PK125 (34343)
- 3M 9" x 11" Wetordry Sanding Sheet Pro-Pak, 400-Grit, PK 25 (99420)
- 3M Floor Sanding Disc, 80 Grit, 17" dia. (29862)
- 3M 4-3/8" x 11" Drywall Abrasives Sanding Screens, Fine, PK 2 (9089)
- 3M Sandpaper Sheets