Shop All Filtration Systems
3M
Water Filter System, Flow Rate 4.2 gpm
Mfr # 5624506
Zoro # G9911706
product price: $733.99
/ea
Free Shipping & Returns
$733.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Direct Connect Cartridge Filter Systems
- Microns 5
- Flow Rate 4.2 gpm
- Max. Pressure 125 psi
- Max. Temp. 100 Degrees F
Product Information
- Brand 3M
- MFR # 5624506
- Zoro # G9911706
- UPC # 054007971344
- Country of Origin United States
- Category Filtration Systems
Dimensions
Overall Height | 23 5/8 in |
Overall Depth | 5 in |
Overall Width | 14 in |
Width | 5 in |
Height | 23 5/8 in |
Depth | 5 in |
Connection Size | 3/4 in |
Description
Water Filter System, Reduces Chloramine, Chlorine Taste and Odor, Sediment, Micron Rating 5 micron, Connection Size 3/4 in, Overall Height 23 5/8 in, Width 5 in, Service Life 14,000 gal, Includes Valve Yes, Flow Rate 4.2 gpm, Color White, Connection Gender Male, Connection Type NPT, Depth 5 in, Filter Media Carbon, Head Material Isoplast, Housing Material Polypropylene, Includes (2) Filter Cartridges, Mounting Bracket, Includes Gauge Yes, Maximum Pressure 125 psi
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Metering Conversion Kit (52120)
- ZORO SELECT 1-1/2" MNPT x 6 ft. TBE Black Pipe Sch 40 (587-720)
- NDS Union Pvc Ips 1 In (U-1000-T)
- AMERICAN FILTER CO 4 H, 4 PK (GE-DFSS9VKBASS-4P-AFC-RF-G1-7851)
- 3M Prefilter System, Flow Rate 3.34 gpm (SF165)
- 3M Prefilter System, Flow Rate 15 gpm (5624102)
- 3M Prefilter System, Flow Rate 5 gpm (5624301)
- 3M Water Filter System, Flow Rate 1.67 gpm (5616201)
- 3M Espresso Water Filter System (ESP124-T)
- 3M Prefilter System, Flow Rate 6.68 gpm (5625501)
- ISPRING Whole House Water Filter System (WGB32BM)
- 3M Filtration Systems