Shop All Filtration Systems
3M
Water Filter System, Flow Rate 3.34 gpm
Mfr # 5616301
Zoro # G9911399
product price: $311.99
/ea
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Direct Connect Cartridge Filter Systems
- Microns 0.2
- Flow Rate 3.3 gpm
- Max. Pressure 125 psi
- Standards NSF 42, NSF 53
Product Information
- Brand 3M
- MFR # 5616301
- Zoro # G9911399
- UPC # 016145801051
- Country of Origin United States
- Category Filtration Systems
Dimensions
Overall Depth | 4 1/2 in |
Overall Width | 4 1/2 in |
Overall Height | 17 5/8 in |
Width | 5 in |
Connection Size | 1/2 in |
Depth | 5 1/8 in |
Height | 17 5/8 in |
Description
Water Filter System, Reduces Bacteria, Chlorine Taste and Odor, Cyst, Sediment, Micron Rating 0.2 micron, Connection Size 1/2 in, Overall Height 17 5/8 in, Width 5 in, Service Life 35,000 gal, Includes Valve Yes, Flow Rate 3.3 gpm, Application Bacteria, Color White, Connection Gender Female, Connection Type NPT, Depth 5 1/8 in, Filter Media Carbon, Head Material Isoplast, Housing Material Polypropylene, Includes Mounting Bracket, Includes Gauge Yes, Maximum Pressure 125 psi
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN ReplacementBattery, Plastic, FitsZurnBrand (P6900-GEN-BAT)
- LEONARD VALVE Mixing Valve, Brass, 0.5 to 4.5 gpm (170-LF)
- ZORO SELECT Merchant Coupling, 1 In. (783Y98)
- NEOPERL 1.5 gpm Aerated Outlet, 13/16 in - 24 Thread Size, Chrome, Brass (5501905)
- 3M Water Filter System, 0.2 Micron, 1/2in NPT (HF160-CL)
- 3M Prefilter System, Flow Rate 3.34 gpm (SF165)
- 3M Prefilter System, Flow Rate 15 gpm (5624102)
- 3M Water Filter System, Flow Rate 2.1 gpm (5626003)
- 3M Prefilter System, Flow Rate 6.68 gpm (5625501)
- 3M Prefilter System, Flow Rate 5 gpm (5624301)
- ISPRING 2Stage Whole House Water Filtration System (WGB21BM)
- 3M Filtration Systems