Shop All Filtration Systems
3M
Water Filter System, Flow Rate 1.67 gpm
Mfr # 5616201
Zoro # G0335732
product price: $252.99
/ea
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Direct Connect Cartridge Filter Systems
- Microns 0.2
- Flow Rate 2.5 gpm
- Max. Pressure 125 psi
- Cartridges Required 1
Product Information
- Brand 3M
- MFR # 5616201
- Zoro # G0335732
- UPC # 016145801037
- Country of Origin United States
- Category Filtration Systems
Dimensions
Overall Width | 5 1/4 in |
Overall Depth | 5 1/4 in |
Overall Height | 14 7/8 in |
Depth | 5 1/8 in |
Width | 5 1/8 in |
Height | 14 7/8 in |
Connection Size | 3/8 in |
Description
Water Filter System, Reduces Bacteria, Chlorine Taste and Odor, Cyst, Sediment, Micron Rating 0.2 micron, Connection Size 3/8 in, Overall Height 14 7/8 in, Width 5 1/8 in, Service Life 25,000 gal, Includes Valve Yes, Flow Rate 2.5 gpm, Application Bacteria, Color White, Connection Gender Female, Connection Type NPT, Depth 5 1/8 in, Filter Media Carbon, Head Material Isoplast, Housing Material Polypropylene, Includes Mounting Bracket, Includes Gauge Yes, Maximum Pressure 125 psi
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Sensor 4" Mount, 3 Hole Low Arc Bathroom Faucet, Polished chrome (ETF-600-PLG-TEE-CP-0.5GPM-MLM-IR-FCT)
- LEGRIS Elbow, 5/16 in or 8mm Tube Size, Nylon, Black, 10 PK (3102 08 00)
- PARKER Push-to-connect fittings Autoline Fittings J2044 3/8'' 90GRN-FSC PART (A624M53 08 02)
- PARKER Nipple, Brass, 1/4 in Pipe Size, MNPT (215PNL-4-30)
- 3M Prefilter System, Flow Rate 5 gpm (5624301)
- 3M Under Sink Reverse Osmosis Water Fltr Sy (3MRO401-01A)
- 3M Water Filter System, Flow Rate 3.34 gpm (5616301)
- 3M Water Filter System, Flow Rate 2.1 gpm (5626003)
- 3M Water Filter System, Flow Rate 2.2 gpm (5626002)
- 3M Prefilter System, Flow Rate 3.34 gpm (SF165)
- EVERPURE Water Filter W Granular Carbon Ctrl 10in (EV910008-75)
- 3M Filtration Systems