Shop All Filtration Systems
3M
Water Filter System, 0.2 Micron, 1/2in NPT
Mfr # HF160-CL
Zoro # G4243097
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Direct Connect Cartridge Filter Systems
- Microns 0.2
- Flow Rate 2.2 gpm
- Max. Pressure 125 psi
- Service Life 4,700 gal
Product Information
- Brand 3M
- MFR # HF160-CL
- Zoro # G4243097
- UPC # 00016145264481
- Country of Origin United States
- Category Filtration Systems
Dimensions
Overall Height | 15 7/8 in |
Overall Depth | 4 3/8 in |
Overall Width | 4 3/8 in |
Height | 15 7/8 in |
Depth | 4 3/8 in |
Connection Size | 1/2 in |
Width | 4 7/8 in |
Description
Water Filter System, Reduces Bacteria, Chloramine, Chlorine Taste and Odor, Cyst, Micron Rating 0.2 micron, Connection Size 1/2 in, Overall Height 15 7/8 in, Width 4 7/8 in, Service Life 4,700 gal, Includes Valve Yes, Flow Rate 2.2 gpm, Color Black, White, Compatible Mfr. Model Number HF60-CL, Compatible with Grainger Part Number 54EK17, Connection Gender Female, Connection Type NPT, Depth 4 3/8 in, Filter Media Carbon, Head Material Polypropylene, Housing Material Polypropylene
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/8" Compression x FNPT Brass 90 Degree Elbow 10PK (170CA-2-2)
- HYDRA-ZORB Strut Mount Cushion Clamp, 1-3/8" OD Tube, 304SS (100137-4-555)
- EXCEL DRYER Smooth, No ADA, 208 to 277 VAC, Automatic Hand Dryer (XL-BWV-208-277V)
- ZORO SELECT Clear PVC Tubing -1" ID x 1-1/4" OD x 25 Ft. L (ZUSA-HT-110)
- 3M Coffee Filter System, Flow Rate 5 gpm (5616001)
- 3M Feeder System, 22" H (HF65-CLX)
- 3M Water Filter System, Flow Rate 1.67 gpm (5616201)
- 3M Under Sink Reverse Osmosis Water Fltr Sy (3MRO401-01A)
- 3M Prefilter System, Flow Rate 15 gpm (5624102)
- 3M Water Filter System, Flow Rate 5 gpm (5616101)
- ISPRING Tankless RO Reverse Osmosis Water Filtration System (RO500AK-BN)
- 3M Filtration Systems