Shop All Indicator Tapes
3M
Water Contact Ind. Tape, Sq, 2mm, PK100
Mfr # 5558
Zoro # G5599562
product price: $24.69
/pk 100, $0.25/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Paper
- Tape Adhesive Acrylic
- Tape Width 2 mm
- Tape Length 2 mm
- Tape Thickness 6 mil
Product Information
- Brand 3M
- MFR # 5558
- Zoro # G5599562
- UPC # 888519026977
- Country of Origin United States
- Category Indicator Tapes
Dimensions
Tape Width | 2 mm |
Tape Length | 2 mm |
Length | 2mm |
Width | 2mm |
Indicator Length | 2 mm |
Indicator Width | 2 mm |
Metric Tape Width | 2 mm |
Metric Tape Length | 2 mm |
Imperial Tape Length | 0.07 in |
Imperial Tape Width | 0.07 in |
Description
3M Water Contact Indicator Tape 5558 is an ultra-thin, 6.0 mil (152 micron) thick tape used to indicate water contact. The tape turns from white to red upon direct water contact.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECTORSEAL Sealant Pipe #5 1.75Oz (25790)
- 3M Spray Adhesive, Super 77 Series, 16.75 fl oz, Aerosol Can (SUPER 77)
- 3M Film Tape, Polypropylene, Ivory, PK24 (8898)
- ZORO SELECT Foil Tape, Silver, 36 yd. L, 2" W, PK24 (TC955)
- 3M Water Contact Ind. Tape, Cir, 2mm, PK100 (5559)
- 3M Indicator Tape, White, 3/4"x5yd. (0.75-5-5559)
- 3M Indicator Tape, White, 1/2"x36yd. (3M 5557 0.5 X 36YD)
- 3M Water Contact Ind. Tape, Cir, 5mm, PK100 (5557)
- GLOBE SCIENTIFIC Steam Sterlztn Indicator Tape, Autoclave (601052)
- NATIONAL DISTRIBUTION & CONTRACTING 3M Comply Lead Free Steam Indicator Tape 1355-24mm, 20/cs (1355-24MM)
- DISASTER MANAGEMENT SYSTEMS Contamination Indicator Tape, Magenta (DMS 05798)
- 3M Indicator Tapes