Shop All Faceshields and Visors
3M
Visor, Clear, 7" H, Polycarbonate
Mfr # X5-SV01
Zoro # G5779455
original price:
$29.69
7% off
new price: $27.49
/ea
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Visor Color Clear
- Material Polycarbonate
- Visor Material Polycarbonate
- Lens Coating Anti-Fog ; Anti-Scratch
- For Use With SecureFit(TM) X5000 Series Safety Helmets
Product Information
- Brand 3M
- MFR # X5-SV01
- Zoro # G5779455
- UPC # 078371115012
- Country of Origin Taiwan, Province of China
- Category Faceshields and Visors
Dimensions
Visor Width | 8 1/2 in |
Visor Height | 7" |
Length | 16.92 in |
Details
Item | Short Visor |
Visor Color | Clear |
Material | Polycarbonate |
Visor Material | Polycarbonate |
Lens Coating | Anti-Fog ; Anti-Scratch |
For Use With | SecureFit(TM) X5000 Series Safety Helmets |
Visor Thickness | 3/32" |
Features | Anti-Fog, Anti-Scratch Coating |
Includes Scratch-Resistant Visor Coating | Yes |
Includes Anti-Fog Visor Coating | Yes |
Application | Demolition, Forestry, Grinding, Remediation |
Compatible with Series | X5000 |
Welding Shade Designation | Not Rated for Welding Use |
Description
Visor, Application Demolition, Forestry, Grinding, Remediation, Compatible with Series X5000, Features Impact Protection, For Use With X5000 Safety Helmet, Includes Anti-Fog Visor Coating Yes, Includes Scratch-Resistant Visor Coating Yes, Visor Color Clear, Visor Height 7 in, Visor Material Polycarbonate, Visor Thickness 0.09 in, Visor Width 8 1/2 in, Welding Shade Designation Not Rated for Welding Use, Visor Coating Anti-Fog, Anti-Scratch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Caution Decal, Slow Down Pedestrian Traffic, 24in X 18in Decal, 18" W, 24" L, Landscape (OS-CS-D-1824-L-19232)
- MECHANIX WEAR Mechanics Gloves, S, Red, Form Fitting Trek Dry(R) (MG-02-008)
- MSA SAFETY V-Gard Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Blue (475359)
- SECURE CLICK Full Face Piece (FF-803)
- 3M Face Shield Replacements, 90030-8000, PK5 (90030-80000)
- 3M Steel Mesh Faceshield Screen W96M, PK10 (82506-00000)
- 3M EasyChange Dark Green Polycarbonate Faceshield (10078371827028)
- 3M Faceshield Visor, Polycarb, Clr, 9x14-1/2in (82600-00000)
- 3M Faceshield Visor, Poly, GldPltdGr, 9x14-1/2 (82604-00000)
- 3M Tuffmaster 9 x 145 x 080 Polycarbonate Face Shield (10078371827011)
- WEATHERTECH Face Shield (8AFS30RD01)
- 3M Faceshields and Visors