Shop All Respirator Accessories
3M
Visor Attachment Clips
Mfr # S-952
Zoro # G1587311
original price:
$11.30
2% off
new price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With S-950 Premium Head Suspension
- Includes (1) Each Left Clip and Right Clip
- Color Gray
- Series S-Series, Versaflo
- Typical Application General Maintenance, Material Handling
Product Information
- Brand 3M
- MFR # S-952
- Zoro # G1587311
- UPC # 00051131373044
- Country of Origin United Kingdom
- Category Respirator Accessories
Details
For Use With | S-950 Premium Head Suspension |
Item | Visor Attachment Clips |
Includes | (1) Each Left Clip and Right Clip |
Color | Gray |
Series | S-Series, Versaflo |
Typical Application | General Maintenance, Material Handling |
Type | Hood |
Description
Item Visor Attachment Clips, For Use With S-950 Premium Head Suspension, Includes (1) Each Left Clip and Right Clip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCO Street Sign Cross Piece Bracket, 12 In (037-00226)
- SHOWA Glove, Chemical Resistat, Seamless Knit, PR (CS721M-08)
- ANSELL Microflex MF-300 Exam Gloves, 6.3 mil, Natural Rubber Latex, Powder-Free, L (9), Natural, 100 Pack (MF-300-L)
- GEORGIA BOOT Georgia Boot USA Logger Composite Toe Waterproof Work Boot (GB00540 W 110)
- 3M Holder, PK5 (7586)
- 3M Fit Testing Kit, Bitrex (FT-30)
- 3M Lens, Size 6 x 4-4/5 In. (7884)
- 3M Respirator Cleaning Wipes, Non-Alcohol, Individually Packaged Wipes, 100 Per Pack (504)
- 3M Adapter 529-04-50,110-120 VAC, 1/pk (529-04-50)
- 3M 3M™ Fit Test Solution FT-12, Sweet, 1 Bottle (7100004636)
- 3M Bowl Gasket W-2921, 1/pk (15552)
- 3M Respirator Accessories