Shop All Faceshields and Visors
3M
Visor, Amber, 7" H, Polycarbonate
Mfr # X5-SV03
Zoro # G5779507
product price: $33.15
/ea
$33.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Visor Color Amber
- Material Polycarbonate
- Visor Material Polycarbonate
- Lens Coating Anti-Fog ; Anti-Scratch
- For Use With SecureFit(TM) X5000 Series Safety Helmets
Product Information
- Brand 3M
- MFR # X5-SV03
- Zoro # G5779507
- UPC # 076308944858
- Country of Origin Taiwan, Province of China
- Category Faceshields and Visors
Dimensions
Visor Height | 7" |
Visor Width | 8 1/2 in |
Length | 16.92 in |
Details
Item | Visor |
Visor Color | Amber |
Material | Polycarbonate |
Visor Material | Polycarbonate |
Lens Coating | Anti-Fog ; Anti-Scratch |
For Use With | SecureFit(TM) X5000 Series Safety Helmets |
Visor Thickness | 3/32" |
Features | Impact Protection; Anti-Fog, Anti-Scratch Coating |
Welding Shade Designation | Not Rated for Welding Use |
Compatible with Series | X5000 |
Includes Anti-Fog Visor Coating | Yes |
Includes Scratch-Resistant Visor Coating | Yes |
Application | Demolition, Forestry, Grinding, Remediation |
Description
Visor, Application Demolition, Forestry, Grinding, Remediation, Compatible with Series X5000, Features Impact Protection, For Use With X5000 Safety Helmet, Includes Anti-Fog Visor Coating Yes, Includes Scratch-Resistant Visor Coating Yes, Visor Color Amber, Visor Height 7 in, Visor Material Polycarbonate, Visor Thickness 0.09 in, Visor Width 8 1/2 in, Welding Shade Designation Not Rated for Welding Use, Visor Coating Anti-Fog, Anti-Scratch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES SCBA Wall Case 32-1/2 x 20 x 13 (4100)
- A & I PRODUCTS THROW WEIGHT-14OZ 5.5" x1.75" x1.75" (A-B1AB1014)
- YOUNG BROS STAMP WORKS Steel Stamps Set, 2-1/2" Shank L, Steel, 3273 (03273)
- PROFLEX BY ERGODYNE Wrist Support, S, Left, Black (70032)
- 3M Face Shield Replacements, 90030-8000, PK5 (90030-80000)
- 3M Versaflo M928 PeelOff Visor Covers for M927 Premium Visor, 40DP, 40PK (50051131374527)
- 3M Faceshield Visor, PETG, Clr, 9x18-1/4in (82581-00000)
- 3M Faceshield Holder, Nylon, Black (U5B-ANSI)
- 3M Tuffmaster 9 x 145 x 080 Polycarbonate Face Shield (10078371827011)
- 3M Faceshield Cover, Faceshield Cover 6885/07142(AAd) (51131-07142)
- FORNEY Face Shield with Pin-Type Headgear, Green (58604)
- 3M Faceshields and Visors