Shop All Safety Glasses
3M
Virtua Safety Glass, 20/CT, Clear, PK20
Mfr # MMM118180000020
Zoro # G001839262
$51.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Clear
- Lens Material Polycarbonate
- Standards CSA Z94.3-2007; ANSI Z87.1-2003
- Features Lightweight; Comfortable; Side Shield; Anti-fog; Wraparound Lens; Contoured Temple
Product Information
- Brand 3M
- MFR # MMM118180000020
- Zoro # G001839262
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Item | Virtua AP Safety Glasses |
Frame Color | Clear |
Lens Material | Polycarbonate |
Standards | CSA Z94.3-2007; ANSI Z87.1-2003 |
Features | Lightweight; Comfortable; Side Shield; Anti-fog; Wraparound Lens; Contoured Temple |
Description
Virtua AP protective eyewear offers sleek, unisex styling, lightweight comfort and exceptional value. It is designed with high-wrap polycarbonate lenses, integral side shields and brow protection to provide a comfortable fit and ultimate protection. Clear anti-fog lens is made of polycarbonate lens and absorbs 99.9 percent ultraviolet light. Recommended applications include chipping, chiseling, drilling, grinding, machining, masonry, pouring/casting, power fastening, riveting, sanding and sawing. Safety glasses meet the requirements of CSA Z94.3-2007 and the High Impact Requirements of ANSI Z87.1-2003.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CSL Stanchion BeltHead, BlkSteel, 9.5 ft. Belt (5524-BLK)
- FIBRE-METAL BY HONEYWELL Faceshield Window, Propionate, Clear (6750CL)
- SALISBURY Glove Bag For Rubber Gloves 16 Inch (GB116)
- MASTER LOCK Lockout Padlock, KA, Yellow, 1-3/4"H, PK12 (410KAS12YLW)
- 3M BX Safety Glass, Silver/Black (MMM113800000020)
- 3M Safety Glasses, I/O Polycarbonate Lens, Anti-Fog, Scratch-Resistant (SCCS07SGAF-GRN-F)
- 3M Safety Glasses, Clear Anti-Fog ; Anti-Static (S2020AF-BLU)
- 3M Safety Glasses, Gray Anti-Scratch (11327-00000-20)
- 3M Safety Glasses, Indoor/Outdoor Anti-Scratch (11847-00000-20)
- 3M Secure Fit, Clear Anti-Fog ; Anti-Scratch (SF501SGAF-BLK-FM)
- BOLLE SAFETY Safety Glasses, Clear Anti-Fog ; Anti-Static ; Anti-Scratch (40062)
- 3M Eye Protection