Shop All Anti-slip tapes, Treads & Stair Nosings
3M
Vinyl Tape, Orange, 2" x 36 yd, PK24
Mfr # 471
Zoro # G8526563
Free Shipping & Returns
$893.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 2"
- Color Orange
- Material Rubber Adhesive
- Length 36 yd.
- Green Environmental Attribute Does Not Contain Methylene Chloride
Product Information
- Brand 3M
- MFR # 471
- Zoro # G8526563
- UPC # 00021200043123
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 2" |
Length | 36 yd. |
Details
Item | Premium Performance Tape |
Color | Orange |
Material | Rubber Adhesive |
Green Environmental Attribute | Does Not Contain Methylene Chloride |
Description
Vinyl Tape, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID ARC 9 oz NFPA 70E Compliant ArcRated Jacket, XXL (N1530-XXL)
- MCR SAFETY Safety Glasses, Green Scratch-Resistant (LW2130)
- ZORO SELECT Barrier Post Kit, 40"H, Black, Plastic Post (71103-6)
- JUSTRITE NOTRAX MAT, 117 HERITAGE RIB 3X6 GRAY (117S0036GY)
- 3M 6Pk Gry Safety Thread (370G-T2X9-6PK)
- 3M Anti-Slip Tape, Black, 4 in x 60 ft. (310-4X60)
- 3M Anti-Slip Tape, 1 in W, Gray (370-1X60)
- 3M Sew on Anti-Slip Tape, Black, 18 ft. x 2in (GM110)
- 3M Conformable Anti-Slip Tape, Blk, 2ft, PK50 (510-6X2)
- 3M Anti-Slip Tape, 2 in W, Clear, PK2 (620-2X60)
- HESKINS LLC Heskins Hazard Safety Grip„¢ Anti Slip Tape, Black/Yellow, 2" x 60', 60 Grit (3401005000060DUA)
- 3M Anti-slip tapes, Treads & Stair Nosings